MaxQ™ Shaker Universal Platforms
Thermo Scientific™

MaxQ™ Shaker Universal Platforms

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)Dimensions (L x W)
30128TS
also known as 30128
Dual Stacked Universal Platform w/o ClampsMaxQ 2000, 600018 x 18 in.
30100TS
also known as 30100
Platform w/o ClampsMaxQ 2000, 2506, 2508, 445011 x 13 in.
30105Platform w/o ClampsMaxQ 700011 x 13 in.
30106TS
also known as 30106
Universal Platform w/o ClampsMaxQ 2000, 2506, 250818 x 24 in.
30110Universal Platform w/o ClampsMaxQ 2000, 2506, 2508, 4000, 600018 x 18 in.
30115BIUniversal Platform w/o ClampsMaxQ 3000, 500018 x 30 in.
30120BIUniversal Platform w/o ClampsMaxQ 300024 x 36 in.
30124Dual Stacked Universal Platform w/o ClampsMaxQ 300018 x 30 in.
30125Dual Stacked Universal Platform w/o ClampsMaxQ 200011 x 13 in.
3522-3Stacking AdapterMaxQ 30100, MaxQ 30110 Platform13 x 11 in.
Catalog number 30128TS
also known as 30128
Price (USD)
1,116.00
Online Exclusive
1,240.00
Save 124.00 (10%)
Each
Product Type:
Dual Stacked Universal Platform w/o Clamps
For Use With (Equipment):
MaxQ 2000, 6000
Dimensions (L x W):
18 x 18 in.
Price (USD)
1,116.00
Online Exclusive
1,240.00
Save 124.00 (10%)
Each
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.

For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.

Ordering Information:

Purchase clamps separately.

Specifications
Dimensions (L x W)18 x 18 in.
For Use With (Equipment)MaxQ 2000, 6000
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Product TypeDual Stacked Universal Platform w/o Clamps
Width (English) Platform18 in.
Width (Metric) Platform45.7 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach