Test Tube Racks for MaxQ™ Shaker
Thermo Scientific™

Test Tube Racks for MaxQ™ Shaker

Mix and match these shaker test tube racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorHoldsArray
30184WhiteTubes (17 to 20 mm)4 x 10
30191BlueTubes (1.5 mL)4 x 6
30190BlueTubes (1.5 mL)8 x 12
30181RedTubes (10 to 13 mm)6 x 6
30180BIRedTubes (10 to 13 mm)6 x 12
30183OrangeTubes (14 to 16 mm), Centrifuge Tubes (15 mL)6 x 6
30182OrangeTubes (14 to 16 mm), Centrifuge Tubes (15 mL)6 x 12
30185WhiteTubes (17 to 20 mm)4 x 5
30187BlueTubes (21 to 25 mm)4 x 4
30186BlueTubes (21 to 25 mm)4 x 10
30188GreenTubes (26 to 30 mm)3 x 8 array
30189GreenTubes (26 to 30 mm), Centrifuge Tubes (50 mL)3 x 3
Catalog number 30184
Price (USD)
459.90
Online exclusive
511.00
Save 51.10
Each
Color:
White
Holds:
Tubes (17 to 20 mm)
Array:
4 x 10
Price (USD)
459.90
Online exclusive
511.00
Save 51.10
Each

Mix and match Thermo Scientific™ MaxQ™ Shaker Test Tube Racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory. All racks are compatible with MaxQ shaker platforms.

Racks are available in a multitude of sizes, arrays, and colors. Compatible with MaxQ shaker platforms.

Specifications
Array4 x 10
DescriptionWhite; 17 to 20 mm; 4 x 10 array
For Use With (Equipment)MaxQ™ Shaker Platform
ColorWhite
HoldsTubes (17 to 20 mm)
Positions40
Product TypeTest Tube Rack
Unit SizeEach