Search
Search

| Catalog Number | Capacity (Metric) | Quantity |
|---|---|---|
| 3025-42 | 125 mL | 20 x 5 Bottles |
| 3005-42 | 500 mL | 14 x 5 Bottles |
| 3005-70 | 500 mL | 70 Bottles |
| 3110-42 | 1 L | 7 x 5 Bottles |
| 3110-35 | 1 L | 35 Bottles |
| 3230-42 | 2 L | 4 x 5 Bottles |
| 3230-20 | 2 L | 20 Bottles |
| 3415-42 | 5 L | 6 Bottles |
| 3415-16 | 5 L | 6 Bottles |
Eliminate the cost of cleaning, sterilizing and associated validations compared to bottles designed for reuse with Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles, ideal for prolonged storage of pH sensitive materials such as culture media. Certified sterile and ready-to-use, all Biotainer bottles are gamma irradiated to a Sterility Assurance Level (SAL) of 10–6.
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.