Dionex™ IonPac™ AS23-4μm Analytical and Guard Columns
Actual product may vary
Dionex™ IonPac™ AS23-4μm Analytical and Guard Columns
Dionex™ IonPac™ AS23-4μm Analytical and Guard Columns
Thermo Scientific™

Dionex™ IonPac™ AS23-4μm Analytical and Guard Columns

Green features

Determine trace levels of bromate and other oxyhalides in drinking water, ground water, waste water, and other matrices with these anion exchange columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
302557250 mm2 mm4 μm
302555250 mm4 mm4 μm
30255650 mm4 mm
30255850 mm2 mm
Catalog number 302557
Price (USD)
2,110.00
Each 1
Length (Metric):
250 mm
Diameter (Metric):
2 mm
Particle Size:
4 μm
Price (USD)
2,110.00
Each 1

Analyze trace bromate and other oxyhalides in drinking water, ground water, wastewater, and other diverse matrices using the Thermo Scientific™ Dionex™ IonPac™ AS23-4μm columns. The high capacity and selectivity of this column facilitates the determination of trace bromate at low-μg/L levels in the presence of high amounts of chloride, sulfate, and carbonate. Compared to Dionex IonPac AS23 column, the new Dionex IonPac AS23-4μm columns use smaller resin particles for more efficient separations resulting in more accurate peak integration and more reliable results.

Compared to the Thermo Scientific™ Dionex™ IonPac™ AS23 columns, these columns use smaller resin particles for more efficient separations resulting in more accurate peak integration and more reliable results.

Designed Specifically for Trace Bromate Analysis in Drinking Water
  • Use the Dionex IonPac AS23-4μm for diverse matrices including drinking water, ground water, and waste water.
  • High capacity allows routine drinking water analysis without sample pretreatment or preconcentration.
  • Improved efficiencies and resolution compared to the Dionex IonPac AS23 column.
  • Easily transfer applications from the Dionex IonPac AS23 column to the AS23-4μm column due to the similar selectivity.
  • Compatible with organic solvents to enhance analyte solubility, modify column selectivity, and facilitate effective column clean-up.
Use With a High-Pressure IC System

Higher resolution is achieved through the use of smaller resin particles, which produce a column backpressure over 3000psi at the standard flow rates. A high-pressure IC system, such as the Thermo Scientific™ Dionex™ ICS-5000+ HPIC™ or the Thermo Scientific™ Dionex™ Integrion™ HPIC™ system is required to operate this column under standard conditions and take advantage of elevated flow rates and faster run times.

Multiple Formats Available
  • 4 x 250 mm and 2 x 250 mm analytical columns
  • 4 x 50 mm and 2 x 50 mm guard columns

Note: Use the Dionex AS23 Eluent Concentrate for simple, accurate eluent preparation.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Anion Exchange Capacity80 μeq
Column Capacity80 μeq
Column ChemistryCarbonate/Bicarbonate
Column ConstructionPEEK
Crosslinking55% DVB
Flow Rate0.25 to 0.40 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Dionex IonPac AG23-4μm Microbore Guard Column
Green FeaturesFSC
HydrophobicityUltralow
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure5000 psi (345 bar)
Packing MaterialPolyvinylbenzyl Ammonium Polymer/Divinylbenzene
Particle Size4 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Stationary PhaseIonPac AS23-4μm
Column TypeAnalytical Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)250 mm
Unit SizeEach 1