Dionex™ IonPac™ AmG-3μm C18 Analytical and Guard Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ AmG-3μm C18 Analytical and Guard Columns

Green features

Analyze aminoglycosides with ease, even under harsh conditions, using these specially designed reversed-phase columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)
302693Analytical Column150 mm
302694Guard Column30 mm
Catalog number 302693
Price (USD)
1,870.00
Each
Column Type:
Analytical Column
Length (Metric):
150 mm
Price (USD)
1,870.00
Each

Analyze aminoglycosides using the robust and rugged Thermo Scientific™ Dionex™ IonPac™ AmG-3μm C18 columns. These silica-based C18 columns are stable even when exposed to varied conditions such as low pH, high temperatures, organic solvents, and aqueous mobile phases. Dionex IonPac AmG-3μm C18 columns provide excellent selectivity and high resolution separations of a variety of aminoglycoside antibiotics.

Compared to stainless steel Thermo Scientific™ Acclaim™ AmG C18 columns, these columns feature a PEEK column body.

Designed Specifically for Aminoglycoside Analyses

The Dionex IonPac AmG-3μm C18 column is a high performance silica-based C18 column specifically designed for ion-pairing reversed-phase liquid chromatographic analysis of various aminoglycoside antibiotics, including drug purity and impurity characterization and quantification, therapeutic drug monitoring, and residual control testing in different matrices. The unique column chemistry provides unusual tolerance toward low pH, high temperature, and aqueous mobile phases.

  • Excellent selectivity for aminoglycosides.
  • Superior tolerance towards acidic conditions.
  • High efficiency and throughput.
  • PEEK column body for use with HPAE-PAD.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryC18
Column ConstructionPEEK
Flow Rate0.8 to 1.1 mL/min.
For Use With (Application)Aminoglycoside Analysis
For Use With (Equipment)Dionex IonPac AmG-3μm C18 Guard Column
Green FeaturesFSC
Max. Pressure5000 psi (345 bar)
Packing MaterialSilica, Spherical High Purity
Particle Size3 μm
Pore Size120 Å
QuantityEach 1
Solvent CompatibilitypH 1 to 9
Stationary PhaseSpherical, High Purity Silica
Temperature (Metric)<60°C
Column TypeAnalytical Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)150 mm
pH1 to 9
Unit SizeEach