Dionex™ IC PEEK Viper™ Fittings, Kits, and Loops
Actual product may vary
Thermo Scientific™

Dionex™ IC PEEK Viper™ Fittings, Kits, and Loops

Achieve consistent low dead volume connections on your IC systems using only one hand, using convenient Dionex IC PEEK Viper fittings, kits, and sample loops.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerTypeFor Use With
302966127 μmFitting KitDionex ICS-6000 w/ Electrochemical Detector (2 mm)
088795180 μmFitting KitDionex Integrion w/ No Detector
088796180 μmFitting KitDionex Integrion w/ Conductivity Detector
088797180 μmFitting KitDionex Integrion RFIC System w/ Electrochemical Detector
088798180 μmFitting KitDionex Integrion RFIC System w/ Conductivity Detector
08879964 μmFitting KitDionex ICS-4000 w/ Conductivity eDtector
08880064 μmFitting KitDionex ICS-4000 w/ Electrochemical Detector
08880163.5 μmFitting KitDionex ICS-6000 w/ Conductivity Detector (Capillary)
08880263.5 μmFitting KitDionex ICS-6000 w/ Electrochemical Detector (Capillary)
088803180 μmFitting KitDionex ICS-6000 w/ Conductivity Detector (4 mm)
088804180 μmFitting KitDionex ICS-6000 w/ Electrochemical Detector (4 mm)
302893180 μmSample Loop, 25 μLDionex HPIC Systems
302895180 μmSample Loop, 10 μLDionex HPIC Systems
302897180 μmSample Loop, 5 μLDionex HPIC Systems
302899180 μmSample Loop, 2.5 μLDionex HPIC Systems
30337764 μmFitting KitDionex ICS-6000 Running Dual EG Application (1 mm)
B51000232180 μmFitting KitDionex Inuvion IC System w/ Conductivity Detector
302965127 μmFitting Kit2mm Dionex ICS-6000 systems with conductivity detector
B5100023765 μmReplacement Viper CapillaryDionex Inuvion IC System
B5100023065 μmReplacement Viper CapillaryDionex Inuvion IC System
B5100023365 μmReplacement Viper CapillaryDionex Inuvion IC System
Catalog number 302966
Price (USD)
-
Diameter (Metric) Inner:
127 μm
Type:
Fitting Kit
For Use With:
Dionex ICS-6000 w/ Electrochemical Detector (2 mm)

Achieve consistent low dead volume connections and ensure optimum chromatographic performance for ion chromatography (IC) applications with Thermo Scientific™ Dionex™ IC PEEK Viper™ fitting, kits, and sample loops. Conventional PEEK fittings can increase dead volume if the ferrule is incorrectly positioned or tubing poorly cut, resulting in reduced efficiencies and poor peak shapes. Dionex IC PEEK Viper fittings provide worry-free, finger-tight connections with virtually zero dead volume. Dionex IC PEEK Viper fittings are easy to use and available in convenient kits tailored specifically to your IC system.

The ferrule-free Dionex IC PEEK Viper design reduces dead volume of fluidic connections to virtually zero by sealing at the tip of the tubing. Dionex IC PEEK Viper fittings require much less torque to tighten than traditional PEEK fittings. The effort required to create a seal for 5000 psi (34 MPa) of pressure is similar to the effort needed to turn a dial on a combination lock.

Dionex IC PEEK Viper Fittings Kits are compatible with the following high-pressure ion chromatography (HPIC) systems:

  • Thermo Scientific™ Dionex™ Inuvion™
  • Thermo Scientific™ Dionex™ ICS-6000, ICS-5000+, and ICS-5000
  • Thermo Scientific™ Dionex™ Integrion™
  • Thermo Scientific™ Dionex™ ICS-4000

For best results, order the kit made specifically for your IC system, detector, and column i.d. Each kit contains the fittings needed to plumb a single channel. Fittings are labeled on each end for quick and easy installation. Four IC PEEK Viper sample loops are also available for microbore and standard bore applications.

Specifications
For Use WithDionex ICS-6000 w/ Electrochemical Detector (2 mm)
IncludesSeven IC PEEK Viper assemblies in various lengths
Diameter (English) Inner0.005 in.
Diameter (Metric) Inner127 μm
MaterialPEEK
Overall Length (English)3.5, 7, 8, 9, 16, 16, 34 in.
Overall Length (Metric)89, 178, 203, 229, 406, 406, 864 mm
Product LineDionex
TypeFitting Kit
Unit SizeEach