3000 Series Nanosphere™ Size Standards
Thermo Scientific™

3000 Series Nanosphere™ Size Standards

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with these size standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
3030A30 nm
3020A20 nm
3040A40 nm
3050A50 nm
3060ATS
also known as 3060A
60 nm
3070A70 nm
3080A80 nm
3090A90 nm
3100A100 nm
3125A125 nm
3150A150 nm
3200A200 nm
3220A220 nm
3240A240 nm
3269A269 nm
3300A300 nm
3350A350 nm
3400A400 nm
3450A450 nm
3495A495 nm
3500A500 nm
3600A600 nm
3700A700 nm
3800A800 nm
3900A900 nm
CD3560A565 nm
Catalog number 3030A
Price (USD)
-
Diameter (Metric):
30 nm
Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with Thermo Scientific™ 3000 Series Nanosphere™ Size Standards, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation. The 20 to 900nm range of spheres is ideal for the calibration of electron and atomic force microscopes. Standards are also used in laser light scattering studies and colloidal systems research.
Thermo Scientific™ 3000 Series Nanosphere Size Standards are highly uniform polystyrene spheres calibrated within billionths of a meter (nanometers) with NIST traceable methodology. One nanometer is 0.001 micrometer (μm) or 10 angstroms. Spheres have a density of 1.05 g/cm3 and an index of refraction of 1.59 at 589nm (25°C).
  • Available as uniform polymer spheres in a range of discrete sizes from 20 to 900nm
  • Diameters calibrated with linear dimensions transferred from NIST
  • Spheres used instead of irregularly shaped particles to minimize response of analytical systems to shape effects
  • Standards packaged as aqueous suspensions in 15mL dropper-tipped bottles
  • Concentrations optimized for ease of dispersion and colloidal stability
  • Packages lot-numbered for convenient technical service and support

Includes:

Certificate of Calibration and Traceability to NIST, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.

Note:

Thermo Fisher Scientific has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Specifications
AdditiveContains trace amount of surfactant to inhibit agglomeration and promote stability
Concentration1% solids
ContentsPolymer particles in water
Description3000 Series Nanosphere Size Standards come in optimized concentrations for easy dispersal and colloidal stability.
IncludesCertificate of Calibration and Traceability to NIST
Particle Density1.05g/cm³
Quantity15 mL
Refractive Index1.59 at 589nm (25°C)
Size DistributionN/A
StabilityProduct stable for a minimum of 24 months
ColorWhite or Colorless
Diameter (Metric)30 nm
For Use With (Application)Electron Microscope Calibration
MaterialPolystyrene
Product TypeSize Standard Particles
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.