Dionex™ CarboPac™ PA300-4μm Columns
Actual product may vary
Dionex™ CarboPac™ PA300-4μm Columns
Dionex™ CarboPac™ PA300-4μm Columns
Dionex™ CarboPac™ PA300-4μm Columns
Thermo Scientific™

Dionex™ CarboPac™ PA300-4μm Columns

Green features

Get accurate, high efficiency and high-resolution separations of charged and neutral glycans in complex hetrogenous biological and food samples.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeAnion Exchange CapacityDescription
303346Analytical Column85 μeq per columnDionex CarboPac PA300-4 μm Analytical column (2 x 250 mm)
303347Guard Column1.3 μeq per columnDionex CarboPac PA300-4 μm Guard column (2 x 50 mm)
Catalog number 303346
Price (USD)
-
Column Type:
Analytical Column
Anion Exchange Capacity:
85 μeq per column
Description:
Dionex CarboPac PA300-4 μm Analytical column (2 x 250 mm)

Achieve high efficiency and high resolution analysis of glycans with the new supermacroporous-resin Thermo Scientific™ Dionex™ CarboPac™ PA300-4μm column. The Dionex CarboPac PA300-4μm column is an anion exchange column primarily designed for the analysis of complex oligosaccharides from heterogenous biological and food samples.

Combined with pulsed amperometric detection (PAD), this anion exchange column provides efficient, high reslolution separations with no need for derivatization. The Dionex CarboPac PA300-4μm column is designed for efficient separations of neutral and charged glycans of different sizes in complex, heterogeneous samples.

  • Simple, direct approach using pulsed electrochemical detection
  • No derivatization required
  • Free and released glycan compositional analysis
  • Resolution of neutral and charged glycans
  • Compatible with mass spectrometry for IC-MS applications
Specifications
Anion Exchange Capacity85 μeq per column
Column ChemistryQuaternary Ammonium
Column ConstructionPEEK
DescriptionDionex CarboPac PA300-4 μm Analytical column (2 x 250 mm)
For Use With (Application)High Resolution Separations of Complex Oligosaccharides
For Use With (Equipment)ICS-6000, Q Exactive HF-X Hybrid Quadrupole-Orbitrap Mass Spectrometer
Green FeaturesFSC
Max. Pressure5000 psi (at 0.25 mL/min.)
Packing Material4 μm diameter supermaroporus resin beads (ethylvinylbenzene crosslinked with 55% divinylbenzene) functionalized with quaternary ammonium functional groups
Particle Size4 μm
QuantityEach
Solvent CompatibilitypH 0 to 14
Stationary PhaseEthylvinylbenzene Crosslinked with 55% Divinylbenzene
Temperature (Metric) Max4-60°C
Column TypeAnalytical Column
Diameter (Metric)2 mm
Length (Metric)250 mm
Unit SizeEach