Dionex™ CarboPac™ PA20 1 mm Columns
Thermo Scientific™

Dionex™ CarboPac™ PA20 1 mm Columns

Green features
Get accurate, predictable, high-resolution, separation of monosaccharide and di-saccharides using electrolytically generated potassium methanesulfonate and potassium hydroxide.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)
303369Separator Column150 mm
303370Guard Column30 mm
Catalog number 303369
Price (ZAR)
-
Column Type:
Separator Column
Length (Metric):
150 mm

Achieve high resolution separations with Thermo Scientific™ Dionex™ CarboPac™ PA20 1 mm columns. The CarboPac PA20 1 mm column is a specialized anion-exchange column designed to be used with high performance anion exchange chromatography with pulsed amperometric detection (HPAE-PAD) for high resolution separations of simple sugars. The Dionex CarboPac PA20 1 mm column is recommended for Dual Eluent Generation Cartridge (Dual EGC) mode applications using a Thermo Scientific™ Dionex™ ICS-6000 HPIC™ System.

Combined with pulsed amperometric detection (PAD), this anion-exchange column provides efficient, high reslolution separations with no need for derivatization. The Dionex CarboPac PA20 1 mm column is designed high resolution separations of simple sugars

  • Predictable, high-resolution, separation of monosaccharides, disaccharides and some oligosaccharides using electrolytically generated potassium methanesulfonate and potassium hydroxide
  • Rugged all-purpose column to determine monosaccharides and disaccharides in a variety of samples
  • Column chemistry has USP designation L69 and is used in the USP's Heparin Sodium monograph and General Chapter <210> Monosaccharide Analysis
Specifications
Anion Exchange Capacity7.2 μeq per column
Column ConstructionPEEK
DescriptionDionex CarboPac PA20 1 mm Analytical column (1 x 150 mm)
Flow RateRecommended flow rate: 1mm: 0.056mL/min
For Use With (Equipment)Dual EGC
Green FeaturesFSC
Max. Pressure5000 psi at 0.056mL/min
QuantityEach
Resin Composition5.5 μm Diameter Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 240 nm MicroBead Difunctional Quaternary Ammonium Ion (5% Crosslinked)
Solvent CompatibilitypH 0–14, 100% compatible with common HPLC solvents. Potassium hydroxide, potassium methanesulfonate via electrolytic eluent generation
Stationary PhasePA20
Temperature (Metric)Recommended operating temp: 30°C
Temperature (Metric) Max4-60 °C
Column TypeSeparator Column
Diameter (Metric)1 mm
Length (Metric)150 mm
Unit SizeEach