SLIPFREE™ HPLC Column Single Connectors
Actual product may vary
SLIPFREE™ HPLC Column Single Connectors
SLIPFREE™ HPLC Column Single Connectors
SLIPFREE™ HPLC Column Single Connectors
SLIPFREE™ HPLC Column Single Connectors
SLIPFREE™ HPLC Column Single Connectors
SLIPFREE™ HPLC Column Single Connectors
Thermo Scientific™

SLIPFREE™ HPLC Column Single Connectors

Ensure leak-free, void-free column connections and optimize LC performance with universal, self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Connectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeDiameter (English) InnerLength (Metric)For Use With (Equipment)
30520Single Long Neck Connector0.005 in.20 cmMicrobore/Smallbore Column
30130Single Connector0.005 in.30 cmMicrobore/Smallbore Column
30306Single PEEK Collared0.005 in.6 cmMicrobore/Smallbore Column
30310Single PEEK Collared0.005 in.10 cmMicrobore/Smallbore Column
31110Single Connector0.01 in.10 cmHPLC/SFC Column
31120Single Connector0.01 in.20 cmHPLC/SFC Column
31130TS
also known as 31130
Single Connector0.01 in.30 cmHPLC/SFC Column
31306Single PEEK Collared0.01 in.6 cmHPLC/SFC Column
31310TS
also known as 31310
Single PEEK Collared0.01 in.10 cmHPLC/SFC Column
31320TS
also known as 31320
Single PEEK Collared0.01 in.20 cmHPLC/SFC Column
31520Single Long Neck Connector0.01 in.20 cmHPLC/SFC Column
32106TS
also known as 32106
Single PEEK Collared0.02 in.6 cmMicrobore/Smallbore Column
32110TS
also known as 32110
Single Connector0.02 in.10 cmInjector, Semi Preparative, Preparative Connection
32120Single Connector0.02 in.20 cmInjector, Semi Preparative, Preparative Connection
32306Single PEEK Collared0.02 in.6 cmInjector, Semi Preparative, Preparative Connection
32310Single PEEK Collared0.02 in.10 cmInjector, Semi Preparative, Preparative Connection
32320Single PEEK Collared0.02 in.20 cmInjector, Semi Preparative, Preparative Connection
Catalog number 30520
Price (MXN)
-
Type:
Single Long Neck Connector
Diameter (English) Inner:
0.005 in.
Length (Metric):
20 cm
For Use With (Equipment):
Microbore/Smallbore Column
Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Single Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.
Leak-Free, Void-Free Connections
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
Specifications
DescriptionSingle Long Neck; 0.005 in. ID x 20 cm
Diameter (English) Inner0.005 in.
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)20 cm
TypeSingle Long Neck Connector
Unit SizeEach