Hypersil™ APS-2 Amino HPLC Columns
Thermo Scientific™

Hypersil™ APS-2 Amino HPLC Columns

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
30703-152130150 mm2.1 mm3 μm
30703-05463050 mm4.6 mm3 μm
30705-259270A250 mm20 mm5 μm
30703-102130100 mm2.1 mm3 μm
30703-154630150 mm4.6 mm3 μm
30705-254630250 mm4.6 mm5 μm
30705-154630150 mm4.6 mm5 μm
30705-103030100 mm3 mm5 μm
30705-01400110 mm4 mm5 μm
30703-01400110 mm4 mm3 μm
30703-01210110 mm2.1 mm3 μm
Catalog number 30703-152130
Price (USD)
1,122.55
Each
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Particle Size:
3 μm
Price (USD)
1,122.55
Each

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ LC Amino Columns as an alternative.

  • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
  • Alternative selectivity to silica when used in normal phase

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedNo
For Use WithIC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Stationary PhaseAmino (NH2)
Surface Area170 m²/g
Temperature60°C
USP TypeL8
Carbon Load2%
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseReversed Phase, Normal Phase, Ion Exchange, HILIC
Pore Size120 Å
Product LineHypersil Classical
TypeAnalytical Column
pH2 to 8
Unit SizeEach