Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
Thermo Scientific™

Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free

Use the most versatile container with a 25mL working volume. Ideal for the exacting requirements of molecular biology and genomic research applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityLabelClosure Material
30BPPRNNon-sterileYes, GraduatedPolypropylene
30APPRNAsepticNo LabelPolypropylene
30APPRNIRR
also known as 30APPRN/IRR
SterileNo LabelPolyethylene
30BPPRNIRR
also known as 30BPPRN/IRR
SterileYes, GraduatedPolyethylene
Catalog number 30BPPRN
Price (USD)
170.67
Online exclusive
324.80
Save 154.13
Case of 400
Sterility:
Non-sterile
Label:
Yes, Graduated
Closure Material:
Polypropylene
Price (USD)
170.67
Online exclusive
324.80
Save 154.13
Case of 400

Manufactured under controlled cleanroom conditions, this clear robust RNase, DNase, human DNA and Pyrogen free polypropylene container has a wealth of features which make it a laboratory essential. With a working volume of 25mL and convenient self-standing conical base, it's perfect for a wide range of general laboratory uses from sample handling to centrifugation applications.

  • Free from RNase, DNase, human DNA and Pyrogens
  • ½ turn Quickstart cap for ease of handling
  • Excellent leakproof performance –Tested in accordance with BS EN ISO 6717
  • Validated as 95kPa compliant at ambient temperature
  • Available plain or with clear blue graduations and large white marking spot
  • Recommended rcf 3800 x g
  • Convenient self-standing conical base
  • Lot number on each container for traceability
  • Available non-sterile using controlled, automated clean room processes or sterile by irradiation

*The term leakproof applies to Thermo Scientific Sterilin Containers which meet the leak test criteria in accordance with BS EN ISO 6717 using water and a coloured dye. Note: this test using other liquids may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Sterilin Containers under conditions of their planned applications. Thermo Scientific Sterilin Containers are leakproof at ambient temperature and pressure when used with their designated closures.

Specifications
Capacity (Metric)25 mL
Closure MaterialPolypropylene
DescriptionQuality Assured Universal Container
Diameter (Metric)31 mm
Height (Metric)94 mm
LabelYes, Graduated
No. per Case400/Cs.
RCF Rating9,500 x g
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
Product TypeUniversal Container
ShapeCylindrical
SterilityNon-sterile
Unit SizeCase of 400