ART™ Non-Filtered Standard Hinged Rack Pipette Tips
Thermo Scientific™

ART™ Non-Filtered Standard Hinged Rack Pipette Tips

Access tips one-handed with this versatile hinged rack, which is designed for the way you work.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Tip StyleFor Use With (Equipment)Fit for PurposeUnit Size
3101-05-HRPK
also known as 3101-05-HR
1000 μLLow RetentionUniversal FitSterilePack of 768
3101-05-HR1000 μLLow RetentionUniversal FitSterileCase of 3072
3102-05-HR1000 μLLow RetentionUniversal FitCertified QualityCase of 3072
3102-05-HRPK
also known as 3102-05-HR
1000 μLLow RetentionUniversal FitCertified QualityPack of 768
3101-HR1000 μLStandardUniversal FitSterileCase of 3072
3101-HRPK
also known as 3101-HR
1000 μLStandardUniversal FitSterilePack of 768
3102-HR1000 μLStandardUniversal FitCertified QualityCase of 3072
3102-HRPK1000 μLStandardUniversal FitCertified QualityPack of 768
3771-05-HR300 μLLow RetentionUniversal FitSterileCase of 4800
3771-05-HRPK300 μLLow RetentionUniversal FitSterilePack of 960
3772-05-HR300 μLLow RetentionUniversal FitCertified QualityCase of 4800
3772-05-HRPK
also known as 3772-05-HR
300 μLLow RetentionUniversal FitCertified QualityPack of 960
3772-HR300 μLStandardUniversal FitCertified QualityCase of 4800
3772-HRPK300 μLStandardUniversal FitCertified QualityPack of 960
3771-HR300 μLStandardUniversal FitSterileCase of 4800
3771-HRPK300 μLStandardUniversal FitSterilePack of 960
3551-05-HR200 μLLow RetentionUniversal FitSterileCase of 4800
3551-05-HRPK200 μLLow RetentionUniversal FitSterilePack of 960
3552-05-HR200 μLLow RetentionUniversal FitCertified QualityCase of 4800
3552-05-HRPK
also known as 3552-05-HR
200 μLLow RetentionUniversal FitCertified QualityPack of 960
3551-HR200 μLStandardUniversal FitSterileCase of 4800
3551-HRPK
also known as 3551-HR
200 μLStandardUniversal FitSterilePack of 960
3552-HR200 μLStandardUniversal FitCertified QualityCase of 4800
3552-HRPK200 μLStandardUniversal FitCertified QualityPack of 960
3521-05-HR20 μLLow RetentionEppendorfSterileCase of 4800
3521-05-HRPK
also known as 3521-05-HR
20 μLLow RetentionEppendorfSterilePack of 960
3522-05-HR20 μLLow RetentionEppendorfCertified QualityCase of 4800
3522-05-HRPK
also known as 3522-05-HR
20 μLLow RetentionEppendorfCertified QualityPack of 960
3522-HR20 μLStandardEppendorfCertified QualityCase of 4800
3522-HRPK
also known as 3522-HR
20 μLStandardEppendorfCertified QualityPack of 960
3511-HR10 μLExtended LengthUniversal FitSterileCase of 4800
3511-HRPK
also known as 3511-HR
10 μLExtended LengthUniversal FitSterilePack of 960
3501-05-HR10 μLLow RetentionUniversal FitSterileCase of 4800
3501-05-HRPK
also known as 3501-05-HR
10 μLLow RetentionUniversal FitSterilePack of 960
3502-05-HR10 μLLow RetentionUniversal FitCertified QualityCase of 4800
3502-05-HRPK
also known as 3502-05-HR
10 μLLow RetentionUniversal FitCertified QualityPack of 960
3501-HR10 μLStandardUniversal FitSterileCase of 4800
3501-HRPK
also known as 3501-HR
10 μLStandardUniversal FitSterilePack of 960
3502-HR10 μLStandardUniversal FitCertified QualityCase of 4800
3502-HRPK10 μLStandardUniversal FitCertified QualityPack of 960
3521-HR20 μLStandardEppendorfSterileCase of 4800
3521-HRPK
also known as 3521-HR
20 μLStandardEppendorfSterilePack of 960
Catalog number 3101-05-HRPK
also known as 3101-05-HR
Price (USD)
120.45
Online Exclusive
148.70
Save 28.25 (19%)
Pack of 768
Volume (Metric):
1000 μL
Tip Style:
Low Retention
For Use With (Equipment):
Universal Fit
Fit for Purpose:
Sterile
Unit Size:
Pack of 768
Price (USD)
120.45
Online Exclusive
148.70
Save 28.25 (19%)
Pack of 768
Access tips with one hand using Thermo ScientificTM ARTTM Nonfiltered Hinged Rack Pipette Tips, which is designed for the way you work. No longer worry about your tips spilling on your bench or floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover--now you have a traditional lift-off when you need it.

Features:

  • Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
  • Sterile tips are DNase, RNase, DNA, ATP, and Endotoxin Free
  • Racks offer quick and easy access to pipette tips, saving valuable time
  • Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
DescriptionART Non-filtered, LR, Sterile, Hinged Rack
Length (English)3.5 in.
Length (Metric)8.89 cm
ModelART Non-filtered
ColorNatural
FilteredNon-filtered
Fit for PurposeSterile
For Use With (Equipment)Universal Fit
FormatHinged Rack
Product LineART
SterilitySterile
Tip StyleLow Retention
Volume (Metric)1000 μL
Unit SizePack of 768