ART™ Reload System
Thermo Scientific™

ART™ Reload System

Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)For Use With (Equipment)ModelFit for PurposeUnit Size
3102-RTPK
also known as 3102-RT
1000 μLUniversal FitART Non-filteredCertified QualityPack of 560
3101-05-RT1000 μLUniversal FitART Non-filteredSterileCase of 2800
3101-05-RTPK
also known as 3101-05-RT
1000 μLUniversal FitART Non-filteredSterilePack of 560
3522-RTPK
also known as 3522-RT
20 μLEppendorfART Ultra Micro Non-FilteredCertified QualityPack of 960
3101-RT1000 μLUniversal FitART Non-filteredSterileCase of 2800
3101-RTPK
also known as 3101-RT
1000 μLUniversal FitART Non-filteredSterilePack of 560
3102-05-RT1000 μLUniversal FitART Non-filteredCertified QualityCase of 2800
3102-05-RTPK
also known as 3102-05-RT
1000 μLUniversal FitART Non-filteredCertified QualityPack of 560
3501-05-RT10 μLUniversal FitART Non-filteredSterileCase of 4800
3501-05-RTPK
also known as 3501-05-RT
10 μLUniversal FitART Non-filteredSterilePack of 960
3501-RT10 μLUniversal FitART Non-filteredSterileCase of 4800
3501-RTPK10 μLUniversal FitART Non-filteredSterilePack of 960
3502-05-RT10 μLUniversal FitART Non-filteredCertified QualityCase of 4800
3502-05-RTPK
also known as 3502-05-RT
10 μLUniversal FitART Non-filteredCertified QualityPack of 960
3502-RT10 μLUniversal FitART Ultra Micro Non-FilteredCertified QualityCase of 4800
3502-RTPK
also known as 3502-RT
10 μLUniversal FitART Ultra Micro Non-FilteredCertified QualityPack of 960
3521-05-RT20 μLEppendorfART Non-filteredSterileCase of 4800
3521-05-RTPK
also known as 3521-05-RT
20 μLEppendorfART Non-filteredSterilePack of 960
3521-RT20 μLEppendorfART Non-filteredSterileCase of 4800
3521-RTPK
also known as 3521-RT
20 μLEppendorfART Non-filteredSterilePack of 960
3522-05-RT20 μLEppendorfART Non-filteredCertified QualityCase of 4800
3522-05-RTPK
also known as 3522-05-RT
20 μLEppendorfART Non-filteredCertified QualityPack of 960
3522-RT20 μLEppendorfART Non-filteredCertified QualityCase of 4800
3551-05-RT200 μLUniversal FitART Non-filteredSterileCase of 4800
3551-05-RTPK
also known as 3551-05-RT
200 μLUniversal FitART Non-filteredSterilePack of 960
3551-RT200 μLUniversal FitART Non-filteredSterileCase of 4800
3551-RTPK
also known as 3551-RT
200 μLUniversal FitART Non-filteredSterilePack of 960
3552-05-RT200 μLUniversal FitART Non-filteredCertified QualityCase of 4800
3552-05-RTPK
also known as 3552-05-RT
200 μLUniversal FitART Non-filteredCertified QualityPack of 960
3552-RT200 μLUniversal FitART Non-filteredCertified QualityCase of 4800
3552-RTPK
also known as 3552-RT
200 μLUniversal FitART Non-filteredCertified QualityPack of 960
3771-05-RT300 μLUniversal FitART Non-filteredSterileCase of 4800
3771-05-RTPK
also known as 3771-05-RT
300 μLUniversal FitART Non-filteredSterilePack of 960
3771-RT300 μLUniversal FitART Non-filteredSterileCase of 4800
3771-RTPK
also known as 3771-RT
300 μLUniversal FitART Non-filteredSterilePack of 960
3772-05-RT300 μLUniversal FitART Non-filteredCertified QualityCase of 4800
3772-05-RTPK
also known as 3772-05-RT
300 μLUniversal FitART Non-filteredCertified QualityPack of 960
3772-RT300 μLUniversal FitART Non-filteredCertified QualityCase of 4800
3772-RTPK
also known as 3772-RT
300 μLUniversal FitART Non-filteredCertified QualityPack of 960
Catalog number 3102-RTPK
also known as 3102-RT
Price (USD)
63.65
Online Exclusive
78.50
Save 14.85 (19%)
Pack of 560
Volume (Metric):
1000 μL
For Use With (Equipment):
Universal Fit
Model:
ART Non-filtered
Fit for Purpose:
Certified Quality
Unit Size:
Pack of 560
Price (USD)
63.65
Online Exclusive
78.50
Save 14.85 (19%)
Pack of 560

Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.

Features:

  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • DNase, RNase, DNA, ATP, and Endotoxin Free
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert

Note:

Empty rack required for -RT parts

Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
Length (English)3.5 in.
Length (Metric)8.89 cm
ModelART Non-filtered
Quantity560 Pk.
ColorNatural
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilityNon-sterile
Volume (Metric)1000 μL
Unit SizePack of 560