I-Chem™ Straight-Sided Wide-Mouth HDPE Jar with Closure
I-Chem™ Straight-Sided Wide-Mouth HDPE Jar with Closure
I-Chem™ Straight-Sided Wide-Mouth HDPE Jar with Closure
I-Chem™ Straight-Sided Wide-Mouth HDPE Jar with Closure
Thermo Scientific™

I-Chem™ Straight-Sided Wide-Mouth HDPE Jar with Closure

Use this jar, certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride, for easy filling and sample retrieval.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
311-10001000 mL
311-0500500 mL
Catalog number 311-1000
Price (USD)
82.23
Online Exclusive
117.00
Save 34.77 (30%)
Case of 12
Capacity (Metric):
1000 mL
Price (USD)
82.23
Online Exclusive
117.00
Save 34.77 (30%)
Case of 12

Thermo Scientific™ Straight-Sided Wide-Mouth HDPE Jar allows for easy filling and sample retrieval. Recommended for collecting soil, sediment and sludge samples to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Wide mouth and straight-sidewalls for easy filling and sample retrieval
  • Recommended for collecting solid and semi-solid matrix samples

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
Specifications
Capacity32 oz., 1000 mL
Certification ParametersMetals and water quality, Cyanide, Fluoride
CertifiedMetals; Cyanide; Fluoride; Other inorganics
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size89-400 mm
DescriptionHDPE SS Jar
Diameter (English)3.7 in.
Diameter (English) Inner3.13 in.
Diameter (Metric)94 mm
Diameter (Metric) Inner7.95 cm
Height (English)6.45 in.
Height (Metric)164 mm
LevelCertified
No. per Case12
PackagingCase of 12
Replacement ClosureNA
TransparencyTranslucent
Volume (English) Brim35.3 oz.
Volume (Metric) Brim1044 mL
Capacity (English)32 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 12