Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Thermo Scientific™

Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes

Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)Unit Size
3117-038038 mL88.6 mm25.3 mmCase of 100
3117-012012 mL103.1 mm15.9 mmCase of 100
3117-0120PK
also known as 3117-0120
12 mL103.1 mm15.9 mmPack of 10
3117-015015 mL114.0 mm16 mmCase of 100
3117-0150PK
also known as 3117-0150
15 mL114.0 mm16 mmPack of 10
3117-016016 mL99.8 mm17.9 mmCase of 100
3117-0160PK
also known as 3117-0160
16 mL99.8 mm17.9 mmPack of 10
3117-0380PK
also known as 3117-0380
38 mL88.6 mm25.3 mmPack of 10
3117-050050 mL103.1 mm28.8 mmCase of 100
3117-0500PK
also known as 3117-0500
50 mL103.1 mm28.8 mmPack of 10
3117-1000100 mL164.3 mm31.5 mmCase of 40
3117-1000PK
also known as 3117-1000
100 mL164.3 mm31.5 mmPack of 10
3117-950050 mL106 mm28.5 mmCase of 100
3117-9500PK
also known as 3117-9500
50 mL106 mm28.5 mmPack of 10
Catalog number 3117-0380
Price (USD)
403.20
Online Exclusive
611.00
Save 207.80 (34%)
Case of 100
Capacity (Metric):
38 mL
Length (Metric):
88.6 mm
Diameter (Metric):
25.3 mm
Unit Size:
Case of 100
Price (USD)
403.20
Online Exclusive
611.00
Save 207.80 (34%)
Case of 100

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.

Features:
  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
  • Excellent clarity for viewing contents
  • Autoclavable/Transparent Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes. 

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series)
12ml tube uses the 16mm closure
15ml tube uses the 16mm closure
16ml tube uses the 18mm closure
38ml tube uses the 25mm closure
50ml tubes use the 29mm closure
100ml tubes use the 32mm closure

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Diameter (Metric)25.3 mm
Length (Metric)88.6 mm
No. per Case100
No. per Pack10
Product TypeCentrifuge Tube
ShapeRound
Writing AreaNo
AutoclavableAutoclavable
Bottom ShapeRound
Capacity (Metric)38 mL
GraduatedNo
MaterialPolycarbonate
Max. RCF50,000 x g
SterilityNon-sterile
Unit SizeCase of 100