Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack

Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312087-000130 mL20-415 mm
312087-000260 mL20-415 mm
312087-0004125 mL24-415 mm
312087-0008250 mL24-415 mm
312087-0016500 mL28-415 mm
312087-00321000 mL38-430 mm
Catalog number 312087-0001
Price (USD)
880.99
Online exclusive
978.88
Save 97.89
Case of 1000
Capacity (Metric):
30 mL
Closure Size:
20-415 mm
Price (USD)
880.99
Online exclusive
978.88
Save 97.89
Case of 1000

Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, as well as impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and feature polypropylene closures.

Features:
  • Natural, translucent polypropylene copolymer
  • Polypropylene screw closures
  • Autoclavable
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity1 oz., 30 mL
Capacity (English)1 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure MaterialPolypropylene
Closure Size20-415 mm
Closure TypeScrew (Bulk Packed, Unassembled)
DescriptionNarrow-Mouth Packaging Bottles
Diameter (Metric)34 mm
Diameter (Metric) Inner Neck14 mm
Height (English)5.23 in. (With Closure); 5.14 in. (Without Closure)
Height (Metric)61 mm
Neck Finish20 mm
No. per Case1000
No. per Pack1000
Product TypePacker Bottle
ShapeRound
Width (English)1.35 in.
Capacity (Metric)30 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialPPCO
MouthNarrow
Unit SizeCase of 1000

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.