Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack

Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.
製品番号(カタログ番号)容量(メートル法)クロージャーサイズ
312087-0004125mLの24-415 mm
312087-000130 mL20-415 mm
312087-000260mL20-415 mm
312087-0008250mL24-415 mm
312087-0016500mL28-415 mm
312087-00321000mL38-430 mm
製品番号(カタログ番号) 312087-0004
価格(JPY)
107,360
キャンペーン価格
Ends: 25-Dec-2026
134,200
割引額 26,840 (20%)
Case of 500
容量(メートル法):
125mLの
クロージャーサイズ:
24-415 mm

Thermo Scientific Nalgene 細口 PPCO 製ボトルは、資材包装用途向けの頑丈な構造で、キャップ付きです。

細口ボトルは、液体の貯蔵、輸送、包装向けにデザインされています。

  • 優れた耐衝撃性、化学薬品耐性、透明性
  • ナチュラル半透明ポリプロピレンコポリマー
  • 液漏れ防止構造
  • オートクレーブ可能

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

仕様
オートクレーブ可能Autoclavable
容量4 oz., 125 mL
容量(ヤードポンド法)4オンス
認証/コンプライアンスManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
キャップ色Natural, translucent
クロージャー材質Polypropylene
クロージャーサイズ24-415 mm
キャップタイプScrew (Bulk Packed, Unassembled)
概要Narrow-Mouth Packaging Bottles
直径(メートル法)50mm
直径(メートル法)内部ネック18mm
高さ(ヤードポンド法)3.97 in. (With Closure); 3.87 in. (Without Closure)
高さ(メートル法)101mm
ネック仕上げ24mm
箱あたりの入数500
パックあたり入数500
製品タイプPacker Bottle
形状Round
幅(ヤードポンド法)1.99 in.
容量(メートル法)125mLの
Closure IncludedYes
色Translucent
GraduatedNo
材料PPCO
口Narrow
Unit SizeCase of 500

よくあるご質問(FAQ)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.