Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Thermo Scientific™

Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures

Package solvents, oils, chemicals and agricultural products in this narrow-mouth fluorinated HDPE bottle with closure. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312097-00321 L38-430 mm
312097-0004125 mL24 mm
312097-0008250 mL24 mm
312097-0016500 mL28 mm
Catalog number 312097-0032
Price (USD)
307.85
Online exclusive
342.06
Save 34.21
Case of 50
Capacity (Metric):
1 L
Closure Size:
38-430 mm
Price (USD)
307.85
Online exclusive
342.06
Save 34.21
Case of 50

Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.

Features:
  • Fluorinated high-density polyethylene
  • Uniform walls resistant to splitting and puncturing
  • Cost-effective alternative to fluoropolymer bottles.
  • Fluorinated polypropylene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity (English)33.81 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure MaterialFluorinated Polypropylene
Closure Size38-430 mm
Closure TypeCap
DescriptionNarrow-Mouth Fluorinated Bottle
Diameter (Metric)91 mm
Diameter (Metric) Inner Neck27 mm
Height (English)8.5 in.
Height (Metric)216 mm
Neck Finish38-430 mm
No. per Case50
No. per Pack50
Product TypeNarrow Mouth Fluorinated Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)3.6 in.
Capacity (Metric)1 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialFluorinated HDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 50