HDPE Cylinder Round Bottles
HDPE Cylinder Round Bottles
HDPE Cylinder Round Bottles
HDPE Cylinder Round Bottles
Thermo Scientific™

HDPE Cylinder Round Bottles

Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with the original EPA-specified bottle for liquid sampling.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Level
313-10001000 mLCertified
313-0125125 mLCertified
313-0250250 mLCertified
313-0500500 mLCertified
Catalog number 313-1000
Price (USD)
66.54
Online Exclusive
73.90
Save 7.36 (10%)
Case of 12
Capacity (Metric):
1000 mL
Level:
Certified
Price (USD)
66.54
Online Exclusive
73.90
Save 7.36 (10%)
Case of 12
Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with Thermo Scientific™ HDPE Cylinder Round Bottles, the original EPA-specified bottle for liquid sampling. HDPE cylinder rounds with a narrow mouth offer easy handling and precision pouring. Certified to meet or exceed EPA Performance Based Specifications for metals, cyanide, fluoride and other water quality parameters. Or unprocessed and bulk packed for added economy.
  • HDPE container with white LDPE-lined Polypropylene Cap
  • Narrow cylinder round style bottle is easy to grip and handle
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
Specifications
Capacity32 oz., 1000 mL
Certification ParametersMetals and water quality, Cyanide, Fluoride
CertifiedMetals and water quality, CN, F
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size28-410 mm
DescriptionHDPE Cylinder Round
Diameter (English)3.11 in.
Diameter (English) Inner0.81 in.
Diameter (Metric)79 mm
Diameter (Metric) Inner20.06 cm
Height (English)9.48 in.
Height (Metric)241 mm
LevelCertified
No. per Case12
PackagingCase of 12
Replacement Closure067-2810WBP
TransparencyTranslucent
Volume (English) Brim34.8 oz.
Volume (Metric) Brim1028 mL
Capacity (English)32 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 12