I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
Thermo Scientific™

I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure

Choose this light-weight, space-efficient solution for sampling in remote locations. Available certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Level
314-10001 LCertified
114-10001 LUnprocessed
314-00014 LCertified
114-00014 LUnprocessed
114-00259.5 LUnprocessed
314-00259.5 LCertified
314-000520 LCertified
Catalog number 314-1000
Price (USD)
107.87
Online Exclusive
127.00
Save 19.13 (15%)
Case of 12
Capacity (Metric):
1 L
Level:
Certified
Price (USD)
107.87
Online Exclusive
127.00
Save 19.13 (15%)
Case of 12

Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • LDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Collapsible and nestable when empty for space saving storage and transport
  • Narrow-mouth design recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Note:

Cubitainer is a registered trademark of Hedwin Corporation.

Specifications
Capacity0.25 gal., 1 L
Certification ParametersMetals and water quality, Cyanide, Fluoride
CertifiedMetals and water quality, CN, F
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size38-400 mm
DescriptionLDPE Cubitainer
Diameter (English)2.67 in.
Diameter (English) Inner1.19 in.
Diameter (Metric)68 mm
Diameter (Metric) Inner3.02 cm
Height (English)2.67 in.
Height (Metric)68 mm
LevelCertified
No. per Case12
PackagingCase of 12
Replacement Closure067-3800WBP
TransparencyTranslucent
Volume (English) Brim32 oz.
Volume (Metric) Brim946 mL
Capacity (English)0.25 gal.
Capacity (Metric)1 L
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
SterilityNon-sterile
Unit SizeCase of 12