HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
Thermo Scientific™

HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure

Pour higher volume samples more easily with these HDPE jugs that meet or exceed EPA performance-based standards for metals, cyanide and fluoride.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Level
315-40004000 mLCertified
315-20002000 mLCertified
115-40004000 mLUnprocessed
Catalog number 315-4000
Price (USD)
78.81
Online Exclusive
87.60
Save 8.79 (10%)
Case of 6
Capacity (Metric):
4000 mL
Level:
Certified
Price (USD)
78.81
Online Exclusive
87.60
Save 8.79 (10%)
Case of 6

Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids
  • Sturdy handle for easy transport and pouring
  • Unprocessed container comes assembled and ready for your own cleaning procedure

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Includes

  • Polypropylene screw closures
  • Certified containers also include barcoding, analysis labels, COA, security sealed carton
Specifications
Capacity1 gal., 4000 mL
Certification ParametersMetals and water quality, Cyanide, Fluoride
CertifiedMetals and water quality, CN, F
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size38-400 mm
DescriptionHDPE Jug
Diameter (English)6.02 in.
Diameter (Metric)153 mm
Height (English)11.92 in.
Height (Metric)303 mm
LevelCertified
No. per Case6
PackagingCase of 6
Replacement Closure067-3800WBP
TransparencyTranslucent
Volume (English) Brim130.5 oz.
Volume (Metric) Brim3859 mL
Capacity (English)1 gal.
Capacity (Metric)4000 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 6