Wide-Mouth HDPE Oblong with Lined Closure
Wide-Mouth HDPE Oblong with Lined Closure
Wide-Mouth HDPE Oblong with Lined Closure
Wide-Mouth HDPE Oblong with Lined Closure
Thermo Scientific™

Wide-Mouth HDPE Oblong with Lined Closure

Save valuable space and stabilize samples within the shipping container. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeNo. per Case
316-0250BPC250 mL43-400 mm275
316-0125125 mL38-400 mm48
316-0500BPC500 mL43-400 mm160
316-1000950 mL43-400 mm12
316-1000BPC950 mL43-400 mm85
Catalog number 316-0250BPC
Price (USD)
864.67
Online exclusive
1,017.00
Save 152.33
Case of 275
Capacity (Metric):
250 mL
Closure Size:
43-400 mm
No. per Case:
275
Price (USD)
864.67
Online exclusive
1,017.00
Save 152.33
Case of 275

Save valuable space and stabilize samples within the shipping container. Space-saving oblong shape and flat side panels allow bottles to be packed tightly into coolers. Thermo Scientific™ Wide-Mouth HDPE Oblong containers are an excellent general purpose sample container for liquid sampling for the purpose of inorganic analyte testing. The wide mouth feature makes this bottle ideal for sampling more viscous liquid samples like industrial wastes and sludges. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide-mouth design for fast and easy filling and pouring
  • Recommended for sampling viscous liquids like industrial wastes and sludges
  • Space-saving shape for optimal storage efficiency
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
Specifications
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certification ParametersMetals and water quality, Cyanide, Fluoride
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
CertifiedMetals; Cyanide; Fluoride; Other inorganics
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size43-400 mm
DescriptionHDPE Oblong, Bulk Pack
Diameter (English)2.67 in.
Diameter (Metric)68 mm
Height (English)4.56 in.
Height (Metric)116 mm
LevelCertified
No. per Case275
Replacement ClosureNA
ShapeOblong
TransparencyTranslucent
Volume (English) Brim9.5 oz.
Volume (Metric) Brim281 mL
Capacity (Metric)250 mL
ColorNatural
MaterialHDPE
SterilityNon-sterile
Unit SizeCase of 275