Trays for Precision™ Water Baths
Actual product may vary
Trays for Precision™ Water Baths
Trays for Precision™ Water Baths
Thermo Scientific™

Trays for Precision™ Water Baths

Hold test tubes and flasks in place with trays for Precision water baths.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)Size
3161599Flask TrayPrecision Shaking Water Baths25 mL
3166228Flask TrayPrecision Shaking Water Baths50 mL
3164716Flask TrayPrecision 15L Shaking Water BathsSmall
3164717Flask TrayPrecision 27L Shaking Water BathLarge
Catalog number 3161599
Price (USD)
874.80
Online exclusive
972.00
Save 97.20
Each
Type:
Flask Tray
For Use With (Equipment):
Precision Shaking Water Baths
Size:
25 mL
Price (USD)
874.80
Online exclusive
972.00
Save 97.20
Each
Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.

Test Tube Tray

  • Measures 5 x 10.2in. (12.7 x 25.9cm)
  • Holds 10-13 25mm test tubes

Flask Trays

  • Measures 12.7 x 25.9cm (5 x 10.2in)
  • 25mL flask tray holds 18 clips
  • 50mL flask tray holds 10 clips
Specifications
For Use With (Equipment)Precision Shaking Water Baths
Holds18 x 25 mL Flasks
MaterialStainless Steel
Size25 mL
Capacity (Metric)25 mL
Shaking MotionReciprocating
TypeFlask Tray
Unit SizeEach