Clips and Fasteners for Precision™ Water Baths
Actual product may vary
Thermo Scientific™

Clips and Fasteners for Precision™ Water Baths

Use these flask clips in water baths.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Type
316622725 mLFlask Clip
316621613 to 25 mmTest Tube Clip
3166221125 mLFlask Clip
3166566250 mLFlask Clip
3166199500 mLFlask Clip
31662001000 mLFlask Clip
5120081950 mLFlask Clamp
51200820500 mLFlask Clamp
512008211000 mLFlask Clamp
51200842125 mLFlask Clamp
5120084825 mLFlask Clamp
51220205250 mLFlask Clamp
Catalog number 3166227
Price (USD)
77.40
Online exclusive
86.00
Save 8.60
Each
Capacity (Metric):
25 mL
Type:
Flask Clip
Price (USD)
77.40
Online exclusive
86.00
Save 8.60
Each

Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.

Flask Clips

  • Secure various size flasks to bath platform
  • Stainless steel
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Test Tube Clip

  • Stainless steel
  • Hold 13mm to 25mm tubes
  • Each requires one fastener (Cat. No. 3166189 - order separately)
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths.
Holds20 x 25 mL (Model 25), 48 x 25 mL (Model 50) Flasks
Capacity (Metric)25 mL
Shaking MotionReciprocating
TypeFlask Clip
Unit SizeEach