HDPE Narrow-Mouth Boston Round Bottles
HDPE Narrow-Mouth Boston Round Bottles
HDPE Narrow-Mouth Boston Round Bottles
HDPE Narrow-Mouth Boston Round Bottles
Thermo Scientific™

HDPE Narrow-Mouth Boston Round Bottles

Collect water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. These Certified containers, featuring narrow mouth for precision pouring.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
319-10001000 mL38-430 mm
319-0125125 mL20-410 mm
Catalog number 319-1000
Price (USD)
99.24
Online Exclusive
109.00
Save 9.76 (9%)
Case of 12
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm
Price (USD)
99.24
Online Exclusive
109.00
Save 9.76 (9%)
Case of 12

Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles feature a narrow mouth for precision pouring, and are Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
Specifications
Capacity32 oz., 1000 mL
Certification ParametersMetals and water quality, Cyanide, Fluoride
CertifiedMetals and water quality, CN, F
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size38-430 mm
DescriptionHDPE Boston Round
Diameter (English)3.54 in.
Diameter (English) Inner1 in.
Diameter (Metric)90 mm
Diameter (Metric) Inner2.54 cm
Height (English)8.34 in.
Height (Metric)212 mm
LevelCertified
No. per Case12
PackagingCase of 12
Replacement ClosureNA
TransparencyTranslucent
Volume (English) Brim36.5 oz.
Volume (Metric) Brim1075 mL
Capacity (English)32 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 12