Forma&trade; Direct Heat CO<sub>2</sub> Incubator, 184 L
Thermo Scientific™

Forma™ Direct Heat CO2 Incubator, 184 L

Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsChamber MaterialCO2 Sensor Technology
320115 V, 60 HzPolished Stainless SteelIR Sensor
310TS
also known as 310
115 V, 60 HzPolished Stainless SteelTC Sensor
311230 V, 50/60 HzPolished Stainless SteelTC Sensor
321230 V, 50/60 HzPolished Stainless SteelIR Sensor
351230 VCopperTC Sensor or IR Sensor
360115 VCopperIR Sensor
Catalog number 320
Price (USD)
-
Electrical Requirements:
115 V, 60 Hz
Chamber Material:
Polished Stainless Steel
CO2 Sensor Technology:
IR Sensor
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Key Features
  • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
  • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

Thermo Scientific™ Enviro-Scan™ Microprocessor Control

  • Flexible, intuitive controls ensuring ease of use
  • Set temperature, overtemperature, CO2
  • Calibrate temperature, CO2, optional RH
  • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
  • Audible/visual alarm and alarm silence
  • Standard remote alarm contacts (NO, NC, COM)
  • Optional built-in gas guard system
  • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

Contamination Control Options

  • Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
  • HEPA2™ VOC filtration removes volatile organic vapors
  • Solid copper components effectively prevent bacterial and fungal growth

Construction

  • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • Polished stainless-steel interior with coved corners is easy to clean
  • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
  • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal
Specifications
Capacity (English)6.5 cu. ft.
Certifications/ComplianceUL, cUL, CE, Class II Medical Device
Data OutputsOptional 4-20mA
DescriptionSingle 184L incubator
Dimensions (D x W x H) Interior20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8 cm)
Electrical Requirements115 V, 60 Hz
Humidity SourceWater Pan
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)210 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)184 L
Chamber MaterialPolished Stainless Steel
Convection TypeAir-jacketed
MaterialStainless Steel
No. of Places16
No. of Shelves3 std./16 max.
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +5° to 50°C
Voltage115 V
Unit SizeEach