Wide-Mouth Short-Profile Clear Glass Jars with Closure
Wide-Mouth Short-Profile Clear Glass Jars with Closure
Wide-Mouth Short-Profile Clear Glass Jars with Closure
Wide-Mouth Short-Profile Clear Glass Jars with Closure
Thermo Scientific™

Wide-Mouth Short-Profile Clear Glass Jars with Closure

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, short-profile clear glass jars with closure when light protection is not required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelClosure Size
320-20002000 mLCertified110-400 mm
120-006060 mLUnprocessed53-400 mm
320-006060 mLCertified53-400 mm
220-006060 mLProcessed53-400 mm
320-0125125 mLCertified58-400 mm
220-0125125 mLProcessed58-400 mm
120-0125125 mLUnprocessed58-400 mm
320-0250250 mLCertified70-400 mm
120-0250250 mLUnprocessed70-400 mm
220-0250250 mLProcessed70-400 mm
320-0500500 mLCertified89-400 mm
220-0500500 mLProcessed89-400 mm
120-20002000 mLUnprocessed110-400 mm
220-20002000 mLProcessed110-400 mm
Catalog number 320-2000
Price (USD)
111.37
Online exclusive
124.00
Save 12.63
Case of 6
Capacity (Metric):
2000 mL
Level:
Certified
Closure Size:
110-400 mm
Price (USD)
111.37
Online exclusive
124.00
Save 12.63
Case of 6

Collect soil, sludge and waste samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2000mL
  • Closures assembled on bottles

Includes:

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity64 oz., 2000 mL
Capacity (English)64 oz.
Certification ParametersSemi-VOA, pesticides, PCBs, metals
Certifications/ComplianceCertified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size110-400 mm
Closure TypeClosed-top Cap
DescriptionClear Glass Short Jar
Diameter (English)5.62 in.
Diameter (English) Inner Neck3.75 in.
Diameter (Metric)143 mm
Diameter (Metric) Inner Neck95.2 mm
Height (English)6.25 in.
Height (Metric)159 mm
LevelCertified
Liner MaterialPTFE
No. per Case12
Product TypeJar
Replacement ClosureB167-1100BL
Volume (English) Brim65.3 oz.
Volume (Metric) Brim1930 mL
Capacity (Metric)2000 mL
ColorClear
MaterialGlass (Type 3)
MouthWide
Unit SizeCase of 6