Nalgene™ FEP Bottles, Bulk Pack
Nalgene™ FEP Bottles, Bulk Pack
Nalgene™ FEP Bottles, Bulk Pack
Nalgene™ FEP Bottles, Bulk Pack
Thermo Scientific™

Nalgene™ FEP Bottles, Bulk Pack

Perform trace metal analysis, high- and low- temperature work and applications involving organic solvents using Thermo Scientific™ Nalgene™ FEP bottles.
Have Questions?
Catalog NumberCapacity (Metric)
331600-0016500 mL
Catalog number 331600-0016
Price (USD)
5,844.96
Online exclusive
7,306.20
Save 1,461.24
Case of 50
Capacity (Metric):
500 mL
Price (USD)
5,844.96
Online exclusive
7,306.20
Save 1,461.24
Case of 50

Perform trace metal analysis, high- and low- temperature work and applications involving organic solvents by using Thermo Scientific™ Nalgene™ FEP bottles. For high-purity analysis or storage, clean bottles rigorously in boiling nitric acid.

Features:
  • Chemical and corrosion resistant
  • Withstand -105° to +150°C (-157° to +302°F)
  • Leakproof†, ETFE screw caps included
  • For low particulate/low metals certified version, see 381600 Series
Note: Completely disengage threads or remove cap before autoclaving.

Ordering Information:

Bulk-packed with closures assembled.

Specifications
AutoclavableAutoclavable
Capacity (English)16 oz.
Closure ColorWhite
Closure LinerWhite
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
Diameter (Metric)72 mm
Diameter (Metric) Inner Neck20 mm
Height (English)6.53 in.
Height (Metric)166 mm
Neck Finish28 mm
No. per Case50
No. per Pack50
Product TypeNarrow Mouth Bottle
ShapeRound
Capacity (Metric)500 mL
Closure IncludedYes
ColorTranslucent
MaterialFEP
MouthNarrow
Unit SizeCase of 50