Conical Centrifuge Tubes
Thermo Scientific™

Conical Centrifuge Tubes

Ideal for applications requiring larger sample volumes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Max. RCF
332270500 mL6,000 x g
332265250 mL7,000 x g
Catalog number 332270
Price (ZAR)
-
Capacity (Metric):
500 mL
Max. RCF:
6,000 x g
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.
  • Manufactured with high quality virgin resins
  • Sterilized by gamma irradiation per ISO 11137-2
  • Non-pyrogenic
  • Non-cytotoxic
  • DNase/RNase free
  • Human DNA free
  • BSE/TSE free
Specifications
Capacity (English)16 oz.
ColorTransparent
Diameter (Metric)95 mm
Length (Metric)155 mm
No. per Pack6
Product TypeCentrifuge Tube
ShapeConical
Writing AreaNo
AutoclavableNot Autoclavable
Bottom ShapeConical
Capacity (Metric)500 mL
DisposableSingle-use
GraduatedYes
MaterialPolypropylene
Max. RCF6,000 x g
SterilitySterile
Unit SizeCase of 36