Nunc™ Conical Sterile Polypropylene Centrifuge Tubes
Thermo Scientific™

Nunc™ Conical Sterile Polypropylene Centrifuge Tubes

These premium, high-quality conical tubes are environmentally friendly and allow for increased traceability with the largest writing area on the market.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Packaging
33965250 mLBulk
33965015 mLBulk
33965115 mLRacked
33965350 mLRacked
Catalog number 339652
Price (USD)
506.65
Online exclusive
557.00
Save 50.35
Case of 500
Capacity (Metric):
50 mL
Packaging:
Bulk
Price (USD)
506.65
Online exclusive
557.00
Save 50.35
Case of 500

Thermo Scientific Nunc Sterile Polypropylene Conical Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack, and allow for increased traceability with the largest writing area on the market. Nunc labware products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Features

  • Nonpyrogenic: endotoxin tested (0.5 EU/mL)
  • Non-cytotoxic
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6
  • RNase/DNase-free
  • Leak-proof to protect your samples
  • Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
  • Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
  • Plug sealed cap
  • Tube, cap, and rack made of virgin resin

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorBlue
Closure IncludedYes
ColorClear
Dnase FreeYes
Length (Metric)98.6 mm
No. per Case500/Cs.
PackagingBulk
Product TypeCentrifuge Tube
Quantity25 Pk.
RNase FreeYes
ShapeCylindrical
Writing AreaYes
AutoclavableNot Autoclavable
Bottom ShapeConical
Capacity (Metric)50 mL
Closure TypeScrew Cap
DisposableSingle-use
GraduatedYes
MaterialPolypropylene
Max. RCF17,000 x g
SterilitySterile
Unit SizeCase of 500