Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series
Thermo Scientific™

Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series

Green features
The Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain Series offer a greener solution for laboratory researchers in biotech, pharma, and forensics. The tubes are made from biobased polypropylene allocated on a mass balance basis derived from second-generation waste and residue oils.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
3401-DLB1.5 mL
3400-DLB0.6 mL
3400-DLBPK0.6 mL
3401-DLBPK1.5 mL
3402-DLB2 mL
3402-DLBPK2 mL
Catalog number 3401-DLB
Price (USD)
301.46
Case of 5000
Volume (Metric):
1.5 mL
Price (USD)
301.46
Case of 5000
We are committed to designing our products with the environment in mind. The DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, are ideal for general lab researchers in biotech, pharma, and forensics who need to ensure nucleic acid integrity in precious samples and are looking for more sustainable products.

DNA integrity is critical for any genomics workflow, and scientists rely on products to help reduce loss of sample DNA. Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes are designed without the use of per- and polyfluoroalkyl substances (PFAS) to help minimize DNA sample loss.

The polypropylene used in the DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, consists of ISCC PLUS–certified, second-generation, biobased material.

By choosing these more sustainable tubes, customers can reduce their carbon footprint, support their Scope 3 emission reduction targets, and contribute to a circular economy, all while maintaining the same performance standards as fossil fuel–based alternatives.

The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.

Specifications
Green FeaturesACT Ecolabel (Silver), ISCC PLUS
Product TypeMicrocentrifuge Tube
ShapeCylindrical
Volume (Metric)1.5 mL
AutoclavableAutoclavable
Bottom ShapeConical
Capacity (Metric)1.5 mL
Closure TypeSnap Cap
ColorNatural
Fit for PurposePCR Ready
GraduatedYes
MaterialPolypropylene Resin
Max. RCF26,000 x g
SterilityNon-sterile
Unit SizeCase of 5000