I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
Actual product may vary
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
Thermo Scientific™

I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified

Fill vials without air entrapment effortlessly with these VOA glass vials, optimized with the perfect shoulder angle to make filling a breeze.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Product LineLevelNo. per Case
341-40ADB
also known as 341-40A/DB
40 mLEPUnprocessed144/Cs.
139-20AEP
also known as 139-20A/EP
20 mLEPCertified72/Cs.
141-40ADB
also known as 141-40A/DB
40 mLEPCertified144/Cs.
141-40AEP
also known as 141-40A/EP
40 mLEPCertified72/Cs.
141-60A60 mLEPCertified144/Cs.
339-20A20 mLEPUnprocessed72/Cs.
341-40A40 mLEPUnprocessed72/Cs.
341-60A60 mLEPUnprocessed144/Cs.
S146-004040 mLI-ChemUnprocessed72/Cs.
S246-004040 mLI-ChemProcessed72/Cs.
S246-006060 mLI-ChemProcessed72/Cs.
S346-004040 mLI-ChemCertified72/Cs.
S346-006060 mLI-ChemCertified72/Cs.
Catalog number 341-40ADB
also known as 341-40A/DB
Price (USD)
277.48
Online Exclusive
308.00
Save 30.52 (10%)
Case of 144
Volume (Metric):
40 mL
Product Line:
EP
Level:
Unprocessed
No. per Case:
144/Cs.
Price (USD)
277.48
Online Exclusive
308.00
Save 30.52 (10%)
Case of 144

Thermo Scientific™ Amber VOA Vials with 0.125 in. Septa are available with septum permanently bonded to the cap or unbonded for easy replacement in 20, 40 or 60mL sizes. Optimized with the perfect shoulder angle to make filling without air entrapment a breeze. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber vial for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from break-down
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL, 40mL and 60mL sizes
  • Open-top white polypropylene cap with standard 0.125in.thick PTFE lined silicone septum
  • Septum permanently bonded to the cap or unbonded for easy replacement. You choose.
  • Directly compatible with automation
  • Closures assembled to vials

Includes: Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only). Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping.

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications
Certifications/ComplianceNone
Closure MaterialPolypropylene
Closure Size24-414
DescriptionEP 40mL Vial amber 0.125 in. bonded septum unprocessed double box
Diameter (English) Outer1.1 in.
Height (English)3.75 in.
Height (Metric)95 mm
LevelUnprocessed
No. per Case144/Cs.
Product TypeVial
Replacement ClosureNA
Septum0.125 in. bonded septum
Thickness (Metric)3.17 mm
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Closure TypeSepta Cap (Bonded)
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Product LineEP
Quantity144 Cs.
Volume (Metric)40 mL
Unit SizeCase of 144