Hypersil™ SAX HPLC Columns
Thermo Scientific™

Hypersil™ SAX HPLC Columns

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
34105-01400110 mm4 mm
34105-154630150 mm4.6 mm
34105-253030250 mm3 mm
34105-254630250 mm4.6 mm
Catalog number 34105-014001
Price (USD)
567.78
Each
Length (Metric):
10 mm
Diameter (Metric):
4 mm
Price (USD)
567.78
Each

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

Classical Hypersil stationary phases have global recognition as an industry standard in HPLC, providing an effective analytical tool. Introduced in 1976, Hypersil phases are well-established and are referenced in many HPLC methods worldwide. Thermo Fisher Scientific is the only manufacturer of Hypersil silica and bonded phases.

  • High stability to aqueous and low pH mobile phases
  • Suited to the analysis of smaller organic molecules including nucleotides and organic acids

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge, 4 Pk.
Column TypeIon Exchange
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSilica
Stationary PhaseQuaternary Amine
Surface Area170 m²/g
Temperature60°C
Carbon Load3%
Diameter (Metric)4 mm
Length (Metric)10 mm
Particle Size5 μm
PhaseIon Exchange
Pore Size120 Å
Product LineHypersil Classical
TypeGuard Cartridge
pH2 to 8
Unit SizeEach