Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
Thermo Scientific™

Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed

Perform many small-volume packing applications with these tray-packed, diagnostic bottles with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
342002-905015 mL
342002-90258 mL
Catalog number 342002-9050
Price (USD)
637.60
Online exclusive
797.00
Save 159.40
Case of 896
Capacity (Metric):
15 mL
Price (USD)
637.60
Online exclusive
797.00
Save 159.40
Case of 896

Perform many small-volume, packing applications with Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure. Bottles can be used in test kits and are packed in shrink-wrapped SBS trays for easy handling. Trays can be used as an aid for machine fill-line loading. They come assembled with closures without a liner that can wrinkle.

Features:
  • Produced in a controlled environment
  • Includes white, linerless polypropylene closures
  • RNAse and DNAse free (342002-9025)
  • Durable, uniform walls are resistant to splitting or puncturing
  • Sterile to 10-6 SAL
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity0.5 oz., 15 mL
Capacity (English)0.5 oz.
Certifications/ComplianceCertified: Sterile 10-6 SAL, RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorWhite
Closure LinerUnlined
Diameter (Metric)25 mm
Diameter (Metric) Inner Neck14 mm
Height (English)2.28 in.
Height (Metric)58 mm
Neck Finish20-415 mm
No. per Case896
No. per Pack112
Product TypeSample Container
Through the Closure DispensingNo
Capacity (Metric)15 mL
Closure IncludedYes
MaterialHDPE
MouthNarrow
SterilitySterile
Unit SizeCase of 896