Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
Thermo Scientific™

Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays

Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile media bottles, ideal for prolonged storage of pH sensitive liquids.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
342020-0500500 mL38-430 mm
342020-003030 mL20-415 mm
342020-006060 mL24-415 mm
342020-0125125 mL38-430 mm
342020-0250250 mL38-430 mm
342020-20002000 mL53B
342020-10001 L38-430 mm
342020-9500500 Expanded38-430 mm
Catalog number 342020-0500
Price (USD)
177.94
Online exclusive
222.43
Save 44.49
Case of 40
Capacity (Metric):
500 mL
Closure Size:
38-430 mm
Price (USD)
177.94
Online exclusive
222.43
Save 44.49
Case of 40

Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.

Features:
  • Supported by extensive validation documentation
  • Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG)2/O2
  • Molded in graduations and neck ring for use with tamper evident shrink sleeves
  • Non-pyrogenic and non-cytotoxic
  • Transparency and reduced permeability to CO2 and O2
  • Bottle and closure material are Animal Derived Component (ADC) Free
  • Leakproof†

Note:

2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableNot Autoclavable
Capacity (English)16.9 oz.
Certifications/ComplianceBottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines.
Closure MaterialHDPE
Closure Size38-430 mm
Description500mL, 38-430 closure, tray pack
Diameter (English)2.9 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric)74 mm
Diameter (Metric) Inner Neck28 mm
For Use With (Application)Prolonged Storage
Height (English)6.97 in.
Height (Metric)177 mm
No. per Case40
No. per Pack20
Product TypeMedia Bottle
ShapeSquare
Capacity (Metric)500 mL
Closure IncludedYes
ColorClear
Fit for PurposeSterile
GraduatedYes
MaterialPETG
MouthNarrow
SterilitySterile
Unit SizeCase of 40

Frequently asked questions (FAQs)

What is the level of accuracy for the gradations on the Nalgene Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays?

The lines on our Nalgene bottles are not tested to any level of accuracy and are intended for reference only.

What is the difference between the following Nalgene Square PETG Media Bottles: Cat. No. 2019-xxxx (with Closure), Cat. No. 342020-xxxx (with Closure: Sterile, Shrink-Wrapped Trays), Cat. No. CE-N2019-xxxx (Platinum Certified Clean)?

All three products use the same PETG bottles, so the materials and specifications are the same for the bottle itself. Cat. No. 342020-xxxx is supplied with natural-colored HDPE closures, while Cat. No. 2019-xxxx and Cat. No. CE-N2019-xxxx are supplied with white HDPE closures. The HDPE resin used for the closures is the same, but a white colorant has been added to the resin for Cat. No. 2019-xxxx and Cat. No. CE-N2019-xxxx (this will be noted on the COA). Cat. No. 2019-xxxx also has a PVC tamper-resistant seal around the closure, while Cat. No. 342020-xxxx does not.

For more detail about the different "levels of clean" for our Thermo Scientific Nalgene contains, please refer to our Nalgene Clean Containers brochure.