Snap Cap Microcentrifuge Tube
Molecular Bio Products Inc.

Snap Cap Microcentrifuge Tube

Provides sterile storage for small-volume samples.
Have Questions?
Catalog NumberCapacity (Metric)
34490.6 mL, 0.6 mL, 0.6 mL, 0.6 mL
Catalog number 3449
Price (USD)
569.11
Online exclusive
663.81
Save 94.70
Case of 10000
Capacity (Metric):
0.6 mL, 0.6 mL, 0.6 mL, 0.6 mL
Price (USD)
569.11
Online exclusive
663.81
Save 94.70
Case of 10000
Provides sterile storage for small-volume samples.
  • 0.6 mL
  • Sterile
  • Bulk pack
  • Reliable
  • Durable
Specifications
Cap StyleFlat
Certifications/ComplianceCertified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA.
Closure IncludedYes
ColorClear
Packaging100 tubes/ bag, 10 bags/ unit, 10 units/ case
Product TypeMicrocentrifuge Tube
Quantity100 Pk.
AutoclavableAutoclavable
Bottom ShapeConical
Capacity (Metric)0.6 mL, 0.6 mL, 0.6 mL, 0.6 mL
Closure TypeFlat Cap
ColorNatural
GraduatedYes, Yes, Yes, Yes
MaterialPolypropylene, Polypropylene, Polypropylene, Polypropylene
Max. RCF30,000 x g, 25,000 x g, 30,000 x g, 25,000 x g
SterilitySterile, Sterile, Sterile, Sterile
Unit SizeCase of 10000