Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Thermo Scientific™

Graduated Safelock Microcentrifuge Tubes

Easily confirm your microcentrifuge tube is locked for superior security during centrifugation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityCapacity (Metric)Max. RCFPackagingUnit Size
3455-11Sterile0.6 mL30,000 x g100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Case of 10000
3455IWSterile0.6 mL30,000 x g500 Tubes/Bag, 5 Bags/Cs.Case of 2500
3457IWSterile1.5 mL24,000 x g500 Tubes/Bag, 5 Bags/Cs.Case of 2500
3454Non-sterile0.6 mL30,000 x g1000/Pk. in 10 bags of 100Case of 10000
3454PK
also known as 3454
Non-sterile0.6 mL30,000 x g1000/Pk. in 10 bags of 100Pack of 1000
3456Non-sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Case of 5000
3456PK
also known as 3456
Non-sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Pack of 500
3457Sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Case of 5000
3457PK
also known as 3457
Sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Pack of 500
Catalog number 3455-11
Price (USD)
-
Sterility:
Sterile
Capacity (Metric):
0.6 mL
Max. RCF:
30,000 x g
Packaging:
100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
Unit Size:
Case of 10000

Find the security of a screw-cap tube with the ease-of-use of a snap-cap tube with Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes. These tubes provide superior security during centrifugation. Simply position the hinged locking ball into the groove to prevent accidental cap opening, avoiding evaporation and ensuring sample integrity.

Safelock Lid Design

  • Simple one-hand operation snaps the hinged cap closed and slides the locking ball into place safeguarding valuable samples
  • Hinged locking ball reduces stress on the thumb
  • Smooth locking surface reduces the possibility of ripped or torn gloves
  • Graduation marks on the microcentrifuge tube allow for effective sample reference

Highest Quality

  • Manufactured from virgin polypropylene, these microcentrifuge tubes ensure sample integrity and security during boiling, freezing, incubation and centrifugation
  • Exceptionally stable performance under the stress of centrifugation, preventing tube breakage
  • Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
  • Nonsterile product is certified free of RNase, DNase, DNA and pyrogens

Packaging  Options

  • A variety of packaging options are available to help with contamination control in the lab
  • For stringent sterility requirements, individually wrapped sterile tubes are available

Recommended For:

Daily and rigorous laboratory usage including centrifugation, boiling, incubation, freezing or sample storage

Specifications
Certifications/ComplianceCertified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA.
Packaging100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
Capacity (Metric)0.6 mL
ColorNatural
GraduatedYes
MaterialPolypropylene
Max. RCF30,000 x g
SterilitySterile
Unit SizeCase of 10000