Search
Search
| Catalog Number | Capacity (Metric) | Bottom Shape | Closure Type | Fit for Purpose | Unit Size |
|---|---|---|---|---|---|
| 3472A | 0.5 mL | Skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3422ANK | 0.5 mL | Skirted | Not Included | PCR Ready | Case of 5000 |
| 3472ANK | 0.5 mL | Skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3465ANK | 0.5 mL | Skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3422ANKS | 0.5 mL | Skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3462ANK | 0.5 mL | Non-skirted | Not Included | PCR Ready | Case of 5000 |
| 3460ANK | 0.5 mL | Non-skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3431ANK | 0.5 mL | Non-skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3462ANKS | 0.5 mL | Non-skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3422A | 0.5 mL | Skirted | Not Included | PCR Ready | Case of 5000 |
| 3465A | 0.5 mL | Skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3466ANK | 1.5 mL | Non-skirted | Not Included | PCR Ready | Case of 5000 |
| 3464ANK | 1.5 mL | Non-skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3461ANK | 1.5 mL | Non-skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3466ANKS | 1.5 mL | Non-skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3478A | 1.5 mL | Skirted | Not Included | PCR Ready | Case of 5000 |
| 3474A | 1.5 mL | Skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3478AS | 1.5 mL | Skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3466A | 1.5 mL | Non-skirted | Not Included | PCR Ready | Case of 5000 |
| 3464A | 1.5 mL | Non-skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3466AS | 1.5 mL | Non-skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3490ANK | 2 mL | Skirted | Not Included | PCR Ready | Case of 5000 |
| 3488ANK | 2 mL | Skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3469ANK | 2 mL | Skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3490ANKS | 2 mL | Skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3470ANK | 2 mL | Non-skirted | Not Included | PCR Ready | Case of 5000 |
| 3468ANK | 2 mL | Non-skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3463ANK | 2 mL | Non-skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3470ANKS | 2 mL | Non-skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3490A | 2 mL | Skirted | Not Included | PCR Ready | Case of 5000 |
| 3488A | 2 mL | Skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3469A | 2 mL | Skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3469APK also known as 3469A | 2 mL | Skirted | Attached Cap | Sterile and PCR Ready | Pack of 500 |
| 3490AS | 2 mL | Skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
| 3470A | 2 mL | Non-skirted | Not Included | PCR Ready | Case of 5000 |
| 3468A | 2 mL | Non-skirted | Screw Cap with O-ring (Unattached) | PCR Ready | Case of 5000 |
| 3463A | 2 mL | Non-skirted | Attached Cap | Sterile and PCR Ready | Case of 5000 |
| 3470AS | 2 mL | Skirted | Not Included | Sterile and PCR Ready | Case of 5000 |
Thermo Scientific™ Screw Cap Micro Tubes robust design and material selection are well suited for work with biologics and offer rich features, including ultra-clear externally threaded tubes and UV protective amber tubes. Options are available with or without a self-standing skirted bottom, non-knurl and knurled tubes for single hand operation, in 0.5mL, 1.5mL and 2.0mL sizes, and the option of multicolored caps, with or without tethered straps. Screw Cap Micro Tube Caps offer a durable design incorporating an O-ring that helps prevent leaks under demanding conditions.
† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Screw cap micro tubes and caps are not recommended for autoclave. Sterile options available.
Not intended to submerge and store in liquid phase LN2.