I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure
Thermo Scientific™

I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure

Select these round, narrow-mouth, amber glass jars with closure for collecting water samples for a variety of organic and inorganic target analytes where light protection is required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelClosure Size
349-0125125 mLCertified22-400 mm
149-0125125 mLUnprocessed22-400 mm
249-0125125 mLProcessed22-400 mm
349-0250250 mLCertified24-414 mm
149-0250250 mLUnprocessed24-414 mm
249-0250250 mLProcessed24-414 mm
349-0500500 mLCertified28-400 mm
149-0500500 mLUnprocessed28-400 mm
249-0500500 mLProcessed28-400 mm
349-10001000 mLCertified33-430 mm
249-10001000 mLProcessed33-430 mm
149-10001000 mLUnprocessed33-430 mm
Catalog number 349-0125
Price (USD)
-
Capacity (Metric):
125 mL
Level:
Certified
Closure Size:
22-400 mm

Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Boston Round Narrow-Mouth Amber Glass Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass bottle; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 1000mL
  • Closures assembled on bottles

Includes:

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded, and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity4 oz., 125 mL
Capacity (English)4 oz.
Certification ParametersSemi-VOA, pesticides, PCBs
Certifications/ComplianceCertified and Processed bottles meet or exceed EPA performance based standards for semi-volatile organics, pesticides, and PCB's analysis; manufactured under an ISO certified quality management system. Certificate of Analysis (CofA) included.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size22-400 mm
Closure TypeClosed-top Cap
DescriptionAmber Glass Boston Round
Diameter (English)1.88 in.
Diameter (English) Inner0.56 in.
Diameter (Metric)48 mm
Diameter (Metric) Inner1.4 cm
Height (English)4.4 in.
Height (Metric)112 mm
LevelCertified
Liner MaterialPTFE
No. per Case12
Product TypeSample Bottle
Replacement ClosureB267-2200UB
Volume (English) Brim4.3 oz.
Volume (Metric) Brim128 mL
Capacity (Metric)125 mL
ColorAmber
MaterialGlass (Type 3)
MouthNarrow
Unit SizeCase of 12