Fluoro-Max Green and Red Dry Fluorescent Particles
Thermo Scientific™

Fluoro-Max Green and Red Dry Fluorescent Particles

Improve sensitivity and detectability for analytical methods with fluorescent particles that feature bright, distinct colors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) NominalQuantityColor
35-2B5 μm5 gGreen
35-10B80 μm5 gGreen
35-11B100 μm5 gGreen
35-12B120 μm5 gGreen
35-13140 μm1 gGreen
35-13B140 μm5 gGreen
35-14160 μm1 gGreen
35-14B160 μm5 gGreen
35-25 μm1 gGreen
35-310 μm1 gGreen
35-3B10 μm5 gGreen
35-415 μm1 gGreen
35-4B15 μm5 gGreen
35-5B25 μm5 gGreen
35-630 μm1 gGreen
35-6B30 μm5 gGreen
35-740 μm1 gGreen
35-7B40 μm5 gGreen
35-850 μm1 gGreen
35-8B50 μm5 gGreen
35-970 μm1 gGreen
35-9B70 μm5 gGreen
36-11100 μm1 gRed
36-11B100 μm5 gRed
36-2B5 μm5 gRed
36-3B10 μm5 gRed
36-4B15 μm5 gRed
36-525 μm1 gRed
36-5B25 μm5 gRed
36-630 μm1 gRed
36-6B30 μm5 gRed
35-12120 μm1 gGreen
35-11100 μm1 gGreen
35-1080 μm1 gGreen
36-415 μm1 gRed
36-310 μm1 gRed
35-525 μm1 gGreen
36-25 μm1 gRed
Catalog number 35-2B
Price (EUR)
-
Diameter (Metric) Nominal:
5 μm
Quantity:
5 g
Color:
Green
Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles, polymer particles that are internally dyed and feature bright, distinct colors.
Made of polystyrene, these Fluoro-Max Green and Red Dry Fluorescent Particles have a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C). They can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer, or an fluorescence activated cell sorter. They can also be detected using mineral light or black light (UV).

Note:

Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
Specifications
AdditiveMay contain trace amount of dispersant
ContentsDry dyed polystyrene (DVB) microspheres
Diameter (Metric) Mean5 μm
Diameter (Metric) Nominal5 μm
Dye TypeFirefli Fluorescent Green (468/508nm)
IncludesPackage Insert Sheet
No. of Cells1.45 x 1010/gram
Particle Density1.05g/cm³
Quantity5 g
Refractive Index1.59 at 589nm (25°C)
StabilityProduct stable for a minimum of 24 months
Uniformity<18%
ColorGreen
Diameter (Metric)5 μm
MaterialPolystyrene Divinylbenzene (PS-DVB)
Product TypeFluorescent Particle
Unit SizeEach
Contents & Storage
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.