Hypercarb™ PREP HPLC Columns
Thermo Scientific™

Hypercarb™ PREP HPLC Columns

Conquer difficult separations in both normal phase and reversed phase applications with unique Hypercarb Porous Graphitic Carbon preparative HPLC columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column FormatParticle Size
35005-059270A50 mm20 mmPreparative Column, Standard5 μm
35005-059070A50 mm10 mmPreparative Column, Standard5 μm
35005-109070A100 mm10 mmPreparative Column, Standard5 μm
35005-109270A100 mm20 mmPreparative Column, Standard5 μm
35005-109370A100 mm30 mmPreparative Column, Standard5 μm
35005-159070A150 mm10 mmPreparative Column, Standard5 μm
35005-159270A150 mm20 mmPreparative Column, Standard5 μm
35005-159370A150 mm30 mmPreparative Column, Standard5 μm
35005-259070A250 mm10 mmPreparative Column, Standard5 μm
35005-259270A250 mm20 mmPreparative Column, Standard5 μm
35007-109370A100 mm30 mmPreparative Column, Standard7 μm
Catalog number 35005-059270A
Price (USD)
14,396.87
Each
Length (Metric):
50 mm
Diameter (Metric):
20 mm
Column Format:
Preparative Column, Standard
Particle Size:
5 μm
Price (USD)
14,396.87
Each

Conquer difficult separations using the unique Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon preparative HPLC columns which are 100% porous graphitic carbon for extended separation capabilities in both normal phase and reversed phase applications. Hypercarb columns offer improved retention of polar compounds and separation of structurally related analytes with stability at pH extremes. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Suited to solve problem separations

  • Remarkable retention of very polar analytes.
  • Accurate orthogonality to C18.
  • Separates structurally related substances.
  • Stable between pH 0 and 14.
  • Great for high temperature applications.
  • 100% stainless-steel column hardware - suggest remove not relevant in context.
  • Porous graphitic carbon (L109) selectivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Standard
Column TypePolar Retention
Max. Pressure4300 psi (295 bar)
Packing MaterialSpherical, Porous Graphitic Carbon
Stationary PhasePorous Graphitic Carbon
Surface Area120 m²/g
Temperature105°C
USP TypeL109
Carbon Load100%
Diameter (Metric)20 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseNormal and Reversed Phase
Pore Size250 Å
pH0 to 14
Unit SizeEach