Hypercarb™ Porous Graphitic Carbon HPLC Columns
Thermo Scientific™

Hypercarb™ Porous Graphitic Carbon HPLC Columns

Use for enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
35005-153030150 mm3 mm5 μmAnalytical Column
35003-03103030 mm1 mm3 μmAnalytical Column
35003-03213030 mm2.1 mm3 μmAnalytical Column
35003-05213050 mm2.1 mm3 μmAnalytical Column
35003-05303050 mm3 mm3 μmAnalytical Column
35003-05463050 mm4.6 mm3 μmAnalytical Column
35003-101030100 mm1 mm3 μmAnalytical Column
35003-102130100 mm2.1 mm3 μmAnalytical Column
35003-103030100 mm3 mm3 μmAnalytical Column
35003-104630100 mm4.6 mm3 μmAnalytical Column
35003-152130150 mm2.1 mm3 μmAnalytical Column
35003-153030150 mm3 mm3 μmAnalytical Column
35003-154630150 mm4.6 mm3 μmAnalytical Column
35003-104646100 mm4.6 mm3 μmHigh Temperature Column
35003-01210110 mm2.1 mm3 μmGuard Cartridge, 2 Pk.
35003-01300110 mm3 mm3 μm
35003-01400110 mm4 mm3 μmGuard Cartridge, 2 Pk.
35003-01100110 mm1 mm3 μm
35005-01100110 mm1 mm5 μm
35005-01210110 mm2.1 mm5 μm
35005-01400110 mm4 mm5 μm
35005-01300110 mm3 mm5 μm
35005-05463050 mm4.6 mm5 μmAnalytical Column
35005-104630100 mm4.6 mm5 μmAnalytical Column
35005-151030150 mm1 mm5 μmAnalytical Column
35005-154630150 mm4.6 mm5 μmAnalytical Column
35005-03213030 mm2.1 mm5 μmAnalytical Column
35005-101030100 mm1 mm5 μmAnalytical Column
35005-102130100 mm2.1 mm5 μmAnalytical Column
35005-103030100 mm3 mm5 μmAnalytical Column
35005-05213050 mm2.1 mm5 μmAnalytical Column
35005-05303050 mm3 mm5 μmAnalytical Column
35005-152130150 mm2.1 mm5 μmAnalytical Column
35005-104646100 mm4.6 mm5 μmHigh Temperature Column
35005-02213520 mm2.1 mm5 μmHTS Column, 3 Pk.
Catalog number 35005-153030
Price (USD)
3,208.11
Each
Length (Metric):
150 mm
Diameter (Metric):
3 mm
Particle Size:
5 μm
Column Format:
Analytical Column
Price (USD)
3,208.11
Each

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
For Use WithLC/MS
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Porous Graphitic Carbon
Product TypeAnalytical Column
Stationary PhasePorous Graphitic Carbon
Surface Area120 m²/g
Temperature105°C
Carbon Load100%
Diameter (Metric)3 mm
Length (Metric)150 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size250 Å
Product LineHypercarb
pH0 to 14
Unit SizeEach