MaxQ™ Shaker Universal Platforms
Thermo Scientific™

MaxQ™ Shaker Universal Platforms

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)Dimensions (L x W)
3522-3Stacking AdapterMaxQ 30100, MaxQ 30110 Platform13 x 11 in.
30105Platform w/o ClampsMaxQ 700011 x 13 in.
30115BIUniversal Platform w/o ClampsMaxQ 3000, 500018 x 30 in.
30120BIUniversal Platform w/o ClampsMaxQ 300024 x 36 in.
30124Dual Stacked Universal Platform w/o ClampsMaxQ 300018 x 30 in.
30125Dual Stacked Universal Platform w/o ClampsMaxQ 200011 x 13 in.
Catalog number 3522-3
Price (MXN)
-
Product Type:
Stacking Adapter
For Use With (Equipment):
MaxQ 30100, MaxQ 30110 Platform
Dimensions (L x W):
13 x 11 in.
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.

For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.

Ordering Information:

Purchase clamps separately.

Specifications
Dimensions (L x W)13 x 11 in.
For Use With (Equipment)MaxQ 30100, MaxQ 30110 Platform
Length (English) Platform11 in. (MaxQ 30100 Platforms), 18 in. (MaxQ 30110 Platforms)
Length (Metric) Platform279.4 mm (MaxQ 30100 Platforms), 457.2 mm (MaxQ 30110 Platforms)
Product TypeStacking Adapter
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach