Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Thermo Scientific™

Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsProduct TypeDimensions (L x W)For Use With (Equipment)
3523-46TrayShaker Platform Utility Tray11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-160 x 10 mL Erlenmeyer FlaskErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-49Adjustable Vessel Platform11 x 13 in.MaxQ 2000, 2506, 2508
3523-51Platelet bag platform11 x 13 in.MaxQ 2000, 2506, 2508
3523-52Adjustable Vessel Platform18 x 18 in.MaxQ 2000, 2506, 2508
3523-84 x 1 L Erlenmeyer FlaskErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3524-264 x 25 mL Erlenmeyer FlasksErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-364 x 50 mL Erlenmeyer FlasksErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-46Utility Tray Platform18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-49500 mL to 2 L Separatory FunnelSeparatory Funnel18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-616 x 1300 mL Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-60Adjustable Vessel Platform18 x 18 in.MaxQ 4000, 6000
3524-716 x 1500 mL Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-89 x 1 L Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-95 x 2 L Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
Catalog number 3523-46
Price (USD)
621.90
Online exclusive
691.00
Save 69.10
Each
Holds:
Tray
Product Type:
Shaker Platform Utility Tray
Dimensions (L x W):
11 x 13 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508, 4450
Price (USD)
621.90
Online exclusive
691.00
Save 69.10
Each

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
Specifications
DescriptionUtility tray platform
Dimensions (L x W)11 x 13 in.
For Use With (Equipment)MaxQ 2000, 2506, 2508, 4450
HoldsTray
Length (English) Platform11 in.
Length (Metric) Platform28 cm
Product TypeShaker Platform Utility Tray
Width (English) Platform13 in.
Width (Metric) Platform33 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach