Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips
Thermo Scientific™

ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips

Access tips one-handed with this versatile hinged rack, designed for the way you work.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityTip StyleFit for PurposeUnit Size
3541-HR200 μLSterileUniversal FitSterileCase of 3840
3512-HR10 μLNon-sterileUniversal FitCertified QualityCase of 4800
3512-HRPK10 μLNon-sterileUniversal FitCertified QualityPack of 960
3512-05-HR10 μLNon-sterileLow RetentionCertified QualityCase of 4800
3512-05-HRPK
also known as 3512-05-HR
10 μLNon-sterileLow RetentionCertified QualityPack of 960
3511-05-HR10 μLSterileLow RetentionSterileCase of 4800
3511-05-HRPK
also known as 3511-05-HR
10 μLSterileLow RetentionSterilePack of 960
3542-HR200 μLNon-sterileUniversal FitCertified QualityCase of 3840
3542-HRPK
also known as 3542-HR
200 μLNon-sterileUniversal FitCertified QualityPack of 768
3541-HRPK
also known as 3541-HR
200 μLSterileUniversal FitSterilePack of 768
3542-05-HR200 μLNon-sterileLow RetentionCertified QualityCase of 3840
3542-05-HRPK
also known as 3542-05-HR
200 μLNon-sterileLow RetentionCertified QualityPack of 768
3541-05-HR200 μLSterileLow RetentionSterileCase of 3840
3541-05-HRPK
also known as 3541-05-HR
200 μLSterileLow RetentionSterilePack of 768
3792-HR1000 μLNon-sterileUniversal FitCertified QualityCase of 3072
3792-HRPK
also known as 3792-HR
1000 μLNon-sterileUniversal FitCertified QualityPack of 768
3792-05-HR1000 μLNon-sterileLow RetentionCertified QualityCase of 3072
3792-05-HRPK
also known as 3792-05-HR
1000 μLNon-sterileLow RetentionCertified QualityPack of 768
3791-HR1000 μLSterileUniversal FitSterileCase of 3072
3791-HRPK
also known as 3791-HR
1000 μLSterileUniversal FitSterilePack of 768
3791-05-HR1000 μLSterileLow RetentionSterileCase of 3072
3791-05-HRPK
also known as 3791-05-HR
1000 μLSterileLow RetentionSterilePack of 768
3152-HR1250 μLNon-sterileUniversal FitCertified QualityCase of 3072
3152-HRPK
also known as 3152-HR
1250 μLNon-sterileUniversal FitCertified QualityPack of 768
3151-HR1250 μLSterileUniversal FitSterileCase of 3072
3151-HRPK
also known as 3151-HR
1250 μLSterileUniversal FitSterilePack of 768
3152-05-HR1250 μLNon-sterileLow RetentionCertified QualityCase of 3072
3152-05-HRPK
also known as 3152-05-HR
1250 μLNon-sterileLow RetentionCertified QualityPack of 768
3151-05-HR1250 μLSterileLow RetentionSterileCase of 3072
3151-05-HRPK
also known as 3151-05-HR
1250 μLSterileLow RetentionSterilePack of 768
Catalog number 3541-HR
Price (USD)
739.94
Online exclusive
822.15
Save 82.21
Case of 3840
Volume (Metric):
200 μL
Sterility:
Sterile
Tip Style:
Universal Fit
Fit for Purpose:
Sterile
Unit Size:
Case of 3840
Price (USD)
739.94
Online exclusive
822.15
Save 82.21
Case of 3840

Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.

Features:

  • Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
  • DNase, RNase, DNA, ATP, and Endotoxin Free
  • Racks offer quick and easy access to pipette tips, saving valuable time
  • Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
DescriptionART Non-Filtered, Sterile, Rack
Length (English)3.6 in.
Length (Metric)9.09cm
ModelART Non-filtered
ColorNatural
FilteredNon-filtered
Fit for PurposeSterile
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilitySterile
Tip StyleUniversal Fit
Volume (Metric)200 μL
Unit SizeCase of 3840