Nunc™ Disposable Plastic Centrifuge Tubes
Actual product may vary
Thermo Scientific™

Nunc™ Disposable Plastic Centrifuge Tubes

Maintain a high level of accuracy while increasing lab safety with these disposable plastic centrifuge tubes, which are an excellent alternative to glass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Bottom ShapeSterility
35558114 mLConicalNon-sterile
3416614 mLRoundNon-sterile
34291912 mLRoundNon-sterile
34314112 mLRoundSterile
3439235 mLRoundNon-sterile
34560814 mLConicalSterile
Catalog number 355581
Price (USD)
-
Capacity (Metric):
14 mL
Bottom Shape:
Conical
Sterility:
Non-sterile
Maintain a high level of accuracy while increasing lab safety with Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes, which are an excellent alternative to glass. Selected tubes are relative centrifugal force (RCF) tested. Nunc Labware Products are made from high purity resins and molded using our state of the art processes.

Features:

  • Polyethylene (PE) and polypropylene (PP) tubes are particularly useful in serology where the low adsorption of proteins is of great importance
  • Polystyrene (PS) tubes are transparent and suitable for a broad range of applications
  • Polyethylene and polypropylene tubes have good chemical resistance and high mechanical strength
  • Different cap types are available for a variety of applications and fit most standard centrifuges

Includes:

Cat. nos. 343141, 345608 supplied with mounted stoppers for sterile work.

Specifications
Graduations5 and 10 mL
No. per Case1800
Product TypeCentrifuge Tube
ShapeConical
Bottom ShapeConical
Capacity (Metric)14 mL
DisposableSingle-use
MaterialPolystyrene
Max. RCF3000 x g
SterilityNon-sterile
Unit SizeCase of 1800