Forma&trade; Direct Heat CO<sub>2</sub> Incubator, 184 L
Actual product may vary
Thermo Scientific™

Forma™ Direct Heat CO2 Incubator, 184 L

Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsChamber MaterialCO2 Sensor Technology
360115 VCopperIR Sensor
310TS
also known as 310
115 V, 60 HzPolished Stainless SteelTC Sensor
311230 V, 50/60 HzPolished Stainless SteelTC Sensor
320115 V, 60 HzPolished Stainless SteelIR Sensor
321230 V, 50/60 HzPolished Stainless SteelIR Sensor
351230 VCopperTC Sensor or IR Sensor
Catalog number 360
Price (USD)
-
Electrical Requirements:
115 V
Chamber Material:
Copper
CO2 Sensor Technology:
IR Sensor
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Key Features
  • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
  • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

Thermo Scientific™ Enviro-Scan™ Microprocessor Control

  • Flexible, intuitive controls ensuring ease of use
  • Set temperature, overtemperature, CO2
  • Calibrate temperature, CO2, optional RH
  • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
  • Audible/visual alarm and alarm silence
  • Standard remote alarm contacts (NO, NC, COM)
  • Optional built-in gas guard system
  • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

Contamination Control Options

  • Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
  • HEPA2™ VOC filtration removes volatile organic vapors
  • Solid copper components effectively prevent bacterial and fungal growth

Construction

  • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • Polished stainless-steel interior with coved corners is easy to clean
  • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
  • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal
Specifications
Certifications/ComplianceUL, cUL, CE, Class II Medical Device
Electrical Requirements115 V
LightingLED
QuantityEach
TypeCO2 Incubator
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)184 L
Chamber MaterialCopper
Convection TypeAir-jacketed
MaterialStainless Steel
No. of Places16
No. of Shelves3 std./16 max.
Relative HumidityApprox. 93% at 37°C
Temperature Range (Metric)5°C to 50°C
Voltage115 V
Unit SizeEach