Vacuum Ovens
Actual product may vary
Vacuum Ovens
Vacuum Ovens
Thermo Scientific™

Vacuum Ovens

Achieve maximum temperatures of 220°C (428°F) with this flexible oven, while benefiting from two control configurations and display options.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Electrical RequirementsDisplay
3608-6CE19.8 L240 V 50/60 HzLED with 1°C increments
3608-519.8 L120 V 50/60 HzLED with 1°C increments
3618-1CE65.1 L240 V 50/60 HzBimetal Therm w/ 5°C increments
3618-565.1 L120 V 50/60 HzLED with 1°C increments
Catalog number 3608-6CE
Price (USD)
-
Capacity (Metric):
19.8 L
Electrical Requirements:
240 V 50/60 Hz
Display:
LED with 1°C increments
Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.
Features:
  • 3 convenient chamber sizes: 12.5L (0.44 cu.ft.), 19.8L (0.7 cu.ft.), 65.1L (2.3 cu.ft.)
  • Temperature Range: Ambient +10° to 220°C
  • Hydraulic thermostat temperature control with dial thermometer (5°C increments); medium and large units available with LED display (1°C increments)
  • Polycarbonate safety shield protects door glass
  • Silicone door gasket and positive latch door maintain seal at all vacuum levels – use of vacuum grease is recommended
  • Vacuum and air lines are corrosion-resistant, stainless-steel tubing for optimum chamber cleanliness and long-term performance
  • Two removable stacking aluminum shelves
  • Powder-coated, heavy-gauge steel exterior for durability
  • Radiant warm-wall heating system helps optimize uniformity and conserve chamber space; 3 in.(7.6cm) glass wool insulation prevents heat loss

Small 3606 Models
Top-mounted, independent evacuation and venting vacuum fittings

Medium and large 3608 and 3618 Models
Front-mounted, three-way valve for evacuation, venting and purging of inert gases (e.g. Nitrogen or Argon) with vacuum fittings on the front of the unit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage2.5 A
Capacity (English)0.7 cu.ft.
Chamber MaterialStainless Steel
Depth (English) Interior12 in.
Depth (Metric) Interior30 cm
Description19.8L (0.7 cu. ft.); 240V; 600w; 2.5A; LED display
Dimensions (D x W x H) Interior12 x 10 x 10 in. (30 x 25 x 25 cm)
Dimensions (L x W x H)16 x 19.8 x 16.25 in. (40 x 50 x 41 cm)
DisplayLED with 1°C increments
Electrical Requirements240 V 50/60 Hz
Frequency50/60 Hz
Height (English)16.25 in.
Height (English) Interior10 in.
Height (Metric)41 cm
Height (Metric) Interior25 cm
Length (English)16 in.
Length (Metric)40 cm
MaterialPowder-coated Heavy-gauge Steel
No. of Shelves2
Shelf MaterialAluminum
Shipping Weight (English)130 lb.
Shipping Weight (Metric)59 kg
Temperature Resolution±1.0°C
Temperature Uniformity±6.0°C at 100°C 25 ft.Hg
Vacuum Range0 to 30 in.Hg
Wattage600 w
Width (English)19.8 in.
Width (English) Interior10 in.
Width (Metric)50 cm
Width (Metric) Interior25 cm
Capacity (Metric)19.8 L
Temperature (Metric)Ambient +10° to 220°C
TypeOTP
Voltage240 V
Unit SizeEach