Nalgene™ Boston Round HDPE Bottles without Closure: Bulk Pack
Actual product may vary
Thermo Scientific™

Nalgene™ Boston Round HDPE Bottles without Closure: Bulk Pack

Specifically designed for demanding packaging applications, these reliable, durable bottles are rigid and translucent with excellent chemical resistance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
362002-0004125 mL24 mm
362002-000130 mL20 mm
362002-000260 mL20 mm
362002-0008250 mL24 mm
362002-0016500 mL28 mm
Catalog number 362002-0004
Price (USD)
551.55
Online Exclusive
725.73
Save 174.18 (24%)
Case of 500
Capacity (Metric):
125 mL
Closure Size:
24 mm
Price (USD)
551.55
Online Exclusive
725.73
Save 174.18 (24%)
Case of 500

Conduct demanding packaging applications with Thermo Scientific™ Nalgene™ Boston Round HDPE Bottles without Closure, which are both durable and reliable. These high-density polyethylene bottles are rigid and translucent with excellent chemical resistance. Uniform walls make these bottles resistant to splitting and puncturing.

Features:
  • Natural, HDPE
  • Good for freezer use to -100°C
  • Leakproof†, when assembled with Nalgene closure (must be ordered separately)

Ordering Information:

Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity4 oz., 125 mL
Closure Size24 mm
Closure TypeNot Included
DescriptionBoston Round Bottle
Diameter (Metric)50 mm
Diameter (Metric) Inner Neck18 mm
Height (English)3.97 in.
Height (Metric)101 mm
Neck Finish24 mm
No. per Case500
No. per Pack500
Through the Closure DispensingNo
Capacity (English)4 oz.
Capacity (Metric)125 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedNo
ColorNatural
MaterialHDPE
MouthNarrow
Product TypeBoston Round Bottle
ShapeRound
SterilityNon-sterile
Unit SizeCase of 500